56049 - Rechargeable Light Array Headlamp W/ Strap, 260 Lu

Klein Tools

  • $35.00 (Each)
  • $35.00 (Each)

  • $210.00 (Per 6)
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
56049
Manufacturer
Klein Tools
Manufacturer's Part Number
56049
Description
Rechargeable Light Array Headlamp W/ Strap, 260 Lu
Klein Tools’ Rechargeable Light Array Headlamp With Its Unique Led Pattern Offers A More Usable Light Field. You’LL Know When It’S Time to Recharge The Lamp, Because The Led Lights On The Battery Gauge Clearly Indicate How Much Battery You Have Left. Easily Remove Headlamp From The Strap Bracket and Mount It Directly to A Klein Hard Hat, or Mount With The Backside Magnet to Use As A Work Light. The Adjustable, Comfort Fabric Strap Comes With A Handy Holder For Your Marker and Carpenter’S Pencil.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560491 / 00092644560491
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.00 (Each)
Standard Packaging
$210.00 (Per 6)
Resources
Other Links
 
 
56049 - Other
 
56049 - Other
 
56049 - Other
 
56049 - Other
 
56049 - Other
 
56049 - Other
 
56049 - Other
Images
 
 
56049 - Large Image
 
56049 - Large Image
 
56049 - Large Image
 
56049 - Large Image
 
56049 - Large Image
 
56049 - Large Image
 
56049 - Large Image
 
56049 - Video
Attachments
 
 
56049 - Specification Sheet
360 Images
 
 
56049 - 360 Image
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
ABS
Dimensions and Weight
Overall Length
2.60" (6.6 cm)
Diameter
Descriptions
extra long description
KLEIN 56049 Rechargeable Light Arra
Description
RECHARGEABLE LIGHT ARRAY HEADLAMP W/ STRAP, 260 LU
Product Type
Rechargeable Light Array Headlamp
Features
Klein Tools’ Rechargeable Light Array Headlamp with its unique LED pattern offers a more usable light field. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. Easily remove headlamp from the strap bracket and mount it directly to a Klein Hard Hat, or mount with the backside magnet to use as a work light. The adjustable, comfort fabric strap comes with a handy holder for your marker and carpenter’s pencil.
Long Description
Klein Tools’ Rechargeable Light Array Headlamp with its unique LED pattern offers a more usable light field. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. Easily remove headlamp from the strap bracket and mount it directly to a Klein Hard Hat, or mount with the backside magnet to use as a work light. The adjustable, comfort fabric strap comes with a handy holder for your marker and carpenter’s pencil.
Special Features
Light Array, Magnet, Battery Gauge; Fabric Strap with Pencil/Marker Holder
Additional Information
media
Yes
Number of Batteries
1
Overall Width
1.28" (3.3 cm)
Overall Height
2.08" (5.3 cm)
lumens
High: 260; Low: 125
battery life
High: 9 hr; Low: 14 hr
bulb type
LED
Temperature Range
Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C)
included
Rechargeable Lamp, Bracket, Fabric Strap, Pencil/Marker holder, USB Charging Cord; Instruction Manual
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56049
GTIN
00092644560491
UPC
092644560491
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Headlamp with Rechargeable Internal Battery
Packaging
Weight
0.4 lb (0.2) kg
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
standard
BC, CE, NR Can, REACH, RoHS
Application
Head Light; Work Light Headlamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat