56108 - Poly Pull Line With Orange Tracer 500-Feet

Klein Tools

  • $23.76 (Each)
  • $23.76 (Each)

  • $95.04 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56108
Manufacturer
Klein Tools
Manufacturer's Part Number
56108
Description
Poly Pull Line With Orange Tracer 500-Feet
Use The Klein Tools 500-Foot (152.4 M) Pulling Line With Manual or Power Fishing Systems In Pulling Light-Duty Cables or Rope Pulling Applications. The Line Comes In A Compact Container That Easily Dispenses Without Tangles and Snags. This Pull Line Features A 210-Pound (95.3 KG) Average Breaking Strength.
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644561085 / 00092644561085
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.76 (Each)
Standard Packaging
$95.04 (Per 4)
Resources
Images
 
 
56108 - Small Image
 
56108 - Large Image
 
56108 - Large Image
 
56108 - Large Image
 
56108 - Video
360 Images
 
 
56108 - 360 Image
Attachments
 
 
56108 - Specification Sheet
Other Links
 
 
56108 - Other
 
56108 - Other
 
56108 - Other
 
56108 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
Orange/White
Dimensions and Weight
Diameter
Overall Length
500' (152 m)
Descriptions
Long Description
Use the Klein Tools 500-foot (152.4 m) Pulling Line with manual or power fishing systems in pulling light-duty cables or rope pulling applications. The line comes in a compact container that easily dispenses without tangles and snags. This pull line features a 210-pound (95.3 kg) average breaking strength.
Special Features
Rot and Mildew Resistant
Description
POLY PULL LINE WITH ORANGE TRACER 500-FEET
Product Type
Pull Line W/Orange Tracer, 500 FT
Features
Use the Klein Tools 500-foot (152.4 m) Pulling Line with manual or power fishing systems in pulling light-duty cables or rope pulling applications. The line comes in a compact container that easily dispenses without tangles and snags. This pull line features a 210-pound (95.3 kg) average breaking strength.
extra long description
KLEIN 56108 Pull Line w/Orange Trac
Additional Information
Tensile Strength
210 lb (95.3 kg)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56108
GTIN
00092644561085
UPC
092644561085
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Poly Pull Line with Orange Tracer
Packaging
Weight
1.0 lb (0.5 kg)
Weight per each
1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Light Duty Cable or Rope Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat