56412 - Rechargeable Led Flashlight With Worklight

Klein Tools

  • $49.70 (Each)
  • $49.70 (Each)

  • $198.80 (Per 4)
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
56412
Manufacturer
Klein Tools
Manufacturer's Part Number
56412
Description
Rechargeable Led Flashlight With Worklight
Klein Tools’ Rechargeable Flashlight Also Works As A Handy Work Light With Its Magnetic End Cap and Side-Barrel Leds. This Versatile Light Offers 5 Total Modes. Smartly Designed to Turn Back On In The Same Mode You Last Turned It Off, So Fewer Clicks to Get to Your Favorite Mode. This Durable Flashlight Is IP66 Dustproof and Water-Resistant, Making It A Perfect Everyday Light On The Job Site.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564123 / 00092644564123
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.70 (Each)
Standard Packaging
$198.80 (Per 4)
Resources
Images
 
 
56412 - Small Image
 
56412 - Large Image
 
56412 - Large Image
 
56412 - Large Image
 
56412 - Large Image
 
56412 - Large Image
 
56412 - Large Image
 
56412 - Large Image
 
56412 - Large Image
 
56412 - Video
Other Links
 
 
56412 - Other
 
56412 - Other
 
56412 - Other
 
56412 - Other
 
56412 - Other
 
56412 - Other
 
56412 - Other
 
56412 - Other
Attachments
 
 
56412 - Specification Sheet
360 Images
 
 
56412 - 360 Image
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
Anodized Aluminum
Dimensions and Weight
Diameter
1.5" (3.8 cm)
Overall Length
5.5" (14.0 cm)
Descriptions
Product Type
Rechargeable Flashlight With Worklight
extra long description
KLEIN 56412 Rechargeable Flashlight
Description
RECHARGEABLE LED FLASHLIGHT WITH WORKLIGHT
Long Description
Klein Tools’ rechargeable flashlight also works as a handy work light with its magnetic end cap and side-barrel LEDs. This versatile light offers 5 total modes. Smartly designed to turn back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. This durable flashlight is IP66 dustproof and water-resistant, making it a perfect everyday light on the job site.
Special Features
Flashlight with Work Light Side Barrel LEDs, Magnetic End Cap, Battery Life Indicator, Long-Lasting Battery
Features
Klein Tools’ rechargeable flashlight also works as a handy work light with its magnetic end cap and side-barrel LEDs. This versatile light offers 5 total modes. Smartly designed to turn back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. This durable flashlight is IP66 dustproof and water-resistant, making it a perfect everyday light on the job site.
Additional Information
Overall Width
1.4" (3.6 cm)
Overall Height
1.5" (3.8 cm)
Temperature Range
32° to 104°F (0° to 40°C)
bulb type
LED
lumens
Per Mode: 500, 375, 315, 235, 35
battery life
Per Mode: 7, 10, 11 or 30 hr
included
Rechargeable Flashlight, USB-C Charging Cable, Removable Pocket Clip
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56412
GTIN
00092644564123
UPC
092644564123
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Flashlight
Packaging
Weight
6.9 oz (195 g)
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ANSI FL1, CE, REACH, RoHS Compliant
Application
Illumination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat