56414 - Rechargeable 2 Color Led Headlamp W/ Fabric Strap

Klein Tools

  • $62.79 (Each)
  • $62.79 (Each)

  • $251.16 (Per 4)
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
56414
Manufacturer
Klein Tools
Manufacturer's Part Number
56414
Description
Rechargeable 2 Color Led Headlamp W/ Fabric Strap
Klein Tools’ Rechargeable 2-Color Headlamp Offers Multiple Light Settings and Modes For Your Everyday Lighting Needs. The Headlamp Features A Bright, Long-Reaching White Spotlight, A Wide White Floodlight, Low Intensity Red Leds For Non-Blinding Night Vision, and A Long-Lasting Red Strobe. This Smartly Designed Light Turns Back On In The Same Mode You Last Turned It Off, So Fewer Clicks to Get to Your Favorite Mode. Easily Remove Headlamp From The Strap Bracket and Mount It Directly to A Klein Hard Hat, or
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644564147 / 00092644564147
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.79 (Each)
Standard Packaging
$251.16 (Per 4)
Resources
360 Images
 
 
56414 - 360 Image
Images
 
 
56414 - Large Image
 
56414 - Small Image
 
56414 - Large Image
 
56414 - Large Image
 
56414 - Large Image
 
56414 - Large Image
 
56414 - Large Image
 
56414 - Large Image
 
56414 - Large Image
 
56414 - Large Image
Other Links
 
 
56414 - Other
 
56414 - Other
 
56414 - Other
 
56414 - Other
 
56414 - Other
 
56414 - Other
 
56414 - Other
 
56414 - Other
Attachments
 
 
56414 - Specification Sheet
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
ABS/PC; Silicone Weave in Nylon Elastic Fabric
Dimensions and Weight
Diameter
Overall Length
2.9" (7.3 cm)
Descriptions
extra long description
KLEIN 56414 Rechargeable 2-Color LE
Product Type
Rechargeable 2-Color Led Headlamp
Description
RECHARGEABLE 2 COLOR LED HEADLAMP W/ FABRIC STRAP
Long Description
Klein Tools’ Rechargeable 2-Color Headlamp offers multiple light settings and modes for your everyday lighting needs. The headlamp features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Easily remove headlamp from the strap bracket and mount it directly to a Klein Hard Hat, or
Special Features
High Intensity White Spotlight and Floodlight, Low-Intensity Red LEDs, Magnet, Battery Gauge; Fabric Strap with Pencil/Marker Holder
Features
Klein Tools’ Rechargeable 2-Color Headlamp offers multiple light settings and modes for your everyday lighting needs. The headlamp features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Easily remove headlamp from the strap bracket and mount it directly to a Klein Hard Hat, or
Additional Information
Overall Width
1.7" (4.2 cm)
Temperature Range
14° to 131°F (-10° to 55°C)
Overall Height
2.2" (5.6 cm)
bulb type
LED
lumens
Per Mode: 800, 600, 500, 300, 250, 100, 30, or 2.5
battery life
Per Mode: 4, 5, 8, 10, 27, 40, 56, or 160 hr
included
Rechargeable Lamp, Bracket, Fabric Strap, Pencil/Marker Holder, USB-C Charging Cord; Instruction Manual
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56414
GTIN
00092644564147
UPC
092644564147
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Headlamp
Packaging
Weight
5.12 oz (145 g)
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ANSI FL1, CE, REACH, RoHS Compliant
Application
Illumination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat