5710L - Electrician'S Padded Tool Belt/Pouch Combo, 27-Poc

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5710L
Manufacturer
Klein Tools
Manufacturer's Part Number
5710L
Description
Electrician'S Padded Tool Belt/Pouch Combo, 27-Poc
The Klein Tools 4-Piece Electrician'S Combo Set Features A Combination Of Tool Holders Offering Flexibility In Storing Your Tools and Keeping Them Accessible. The Versatile Pouches and Holders Are Removable and Interchangeable With Powerline™ Padded Tool Belt. The Cordura Nylon Material Is Double-Stitched and Riveted For Durability and The Foam Padding Offers Extra Stability and Greater Comfort For Consistent Use.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644551758 / 00092644551758
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5710L - Large Image
 
5710L - Large Image
 
5710L - Large Image
 
5710L - Large Image
 
5710L - Large Image
 
5710L - Small Image
 
5710L - Large Image
 
5710L - Video
Attachments
 
 
5710L - Specification Sheet
Other Links
 
 
5710L - Other
 
5710L - Other
 
5710L - Other
 
5710L - Other
 
5710L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cordura® Fabric
Dimensions and Weight
Overall Length
21" (53.3 cm)
Descriptions
Product Type
Electricians Combo Set 4 PC, L
extra long description
KLEIN 5710L Electricians Combo Set
Long Description
The Klein Tools 4-Piece Electrician's Combo Set features a combination of tool holders offering flexibility in storing your tools and keeping them accessible. The versatile pouches and holders are removable and interchangeable with PowerLine™ padded tool belt. The Cordura nylon material is double-stitched and riveted for durability and the foam padding offers extra stability and greater comfort for consistent use.
Special Features
Pouches and Holders are Removable and Interchangeable
Description
ELECTRICIAN'S PADDED TOOL BELT/POUCH COMBO, 27-POC
Features
The Klein Tools 4-Piece Electrician's Combo Set features a combination of tool holders offering flexibility in storing your tools and keeping them accessible. The versatile pouches and holders are removable and interchangeable with PowerLine™ padded tool belt. The Cordura nylon material is double-stitched and riveted for durability and the foam padding offers extra stability and greater comfort for consistent use.
Additional Information
media
Yes
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Overall Height
5" (12.7 cm)
included
5718 8-Pocket Tool Pouch; 5719 19-Pocket Tool Pouch; 5706 Hammer Holder; 5704L Padded Tool Belt
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5710L
GTIN
00092644551758
UPC
092644551758
Taxonomies, Classifications, and Categories
Type
Padded Tool Belt
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
2.8 lb (1.3 kg)
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat