5710M - Electricians Combo Set, Medium Belt, 4PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5710M
Manufacturer
Klein Tools
Manufacturer's Part Number
5710M
Description
Electricians Combo Set, Medium Belt, 4PC
Electrician'S Padded Tool Belt/Pouch Combo, 27-Pocket, 4-Piece, M
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644551741 / 00092644551741
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5710M - Large Image
 
5710M - Large Image
 
5710M - Large Image
 
5710M - Large Image
 
5710M - Large Image
 
5710M - Large Image
 
5710M - Video
Attachments
 
 
5710M - Specification Sheet
Other Links
 
 
5710M - Other
 
5710M - Other
 
5710M - Other
 
5710M - Other
 
5710M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cordura® Fabric
Descriptions
Description
ELECTRICIANS COMBO SET, MEDIUM BELT, 4PC
Product Type
Electricians Combo Set 4 PC, M
extra long description
KLEIN 5710M Electricians Combo Set
Long Description
Electrician's Padded Tool Belt/Pouch Combo, 27-Pocket, 4-Piece, M
Additional Information
media
Yes
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Manufacturer Information
Manufacturers Part Number
5710M
Brand
Klein Tools
GTIN
00092644551741
UPC
092644551741
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Type
Tool Holder Set
Packaging
Weight
2.8 lb (1.3 kg)
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat