60100 - Hard Hat, Non-Vented, Cap Style, White

Klein Tools

  • $46.11 (Each)
  • $46.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60100
Manufacturer
Klein Tools
Manufacturer's Part Number
60100
Description
Hard Hat, Non-Vented, Cap Style, White
Klein Tools Hard Hats Are Designed and Engineered For Optimal Safety, Comfort and Fit. Unique Features Allow The User to Comfortably Work In A Wide Variety Of Applications and Demanding Environments. Patent-Pending Accessory Mounts On Front and Back Ensure Optional Klein Headlamps Attach Securely -- No Straps Needed
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
092644600760 / 00092644600760
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.11 (Each)
Resources
Other Links
 
 
60100 - Other
 
60100 - Other
 
60100 - Other
 
60100 - Other
 
60100 - Other
Images
 
 
60100 - Large Image
 
60100 - Large Image
 
60100 - Large Image
 
60100 - Large Image
 
60100 - Large Image
 
60100 - Large Image
 
60100 - Small Image
 
60100 - Video
Attachments
 
 
60100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC/ABS
Material, Color, and Finish
Shell Material
PC/ABS
Dimensions and Weight
Overall Length
11.5" (29.2 cm)
Descriptions
Product Type
Hard Hat, Non-Vented Cap Style
extra long description
KLEIN 60100 Hard Hat, Non-vented Ca
Features
Klein Tools Hard Hats are designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely -- no straps needed
Description
HARD HAT, NON-VENTED, CAP STYLE, WHITE
Long Description
Klein Tools Hard Hats are designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely -- no straps needed
Special Features
Tested up to 20kV
Additional Information
Overall Height
6.5" (16.5 cm)
Overall Width
8.8" (22.4 cm)
included
Hard Hat, User Guide, Reflective Stickers
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60100
GTIN
00092644600760
UPC
092644600760
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Type 1
Packaging
Weight
1 lb (0.5 kg)
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
ANSI Z89.1-2014, CSA Z94.1-15, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
Application
Class E
Configuration
Hard Hat
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat