60107 - Hard Hat Non-Vented Cap Style W/ Headlamp, White

Klein Tools

  • $51.12 (Each)
  • $51.12 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60107
Manufacturer
Klein Tools
Manufacturer's Part Number
60107
Description
Hard Hat Non-Vented Cap Style W/ Headlamp, White
Klein Tools Hard Hats Were Designed and Engineered For Optimal Safety, Comfort and Fit. Unique Features Allow The User to Comfortably Work In A Wide Variety Of Applications and Demanding Environments. Patented Accessory Mounts On Front and Back Ensure Klein Headlamps Attach Securely -- No Straps Needed
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
092644600784 / 00092644600784
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.12 (Each)
Resources
Images
 
 
60107 - Large Image
 
60107 - Large Image
 
60107 - Large Image
 
60107 - Large Image
 
60107 - Large Image
 
60107 - Large Image
 
60107 - Large Image
 
60107 - Small Image
 
60107 - Video
Attachments
 
 
60107 - Specification Sheet
Other Links
 
 
60107 - Other
 
60107 - Other
 
60107 - Other
 
60107 - Other
 
60107 - Other
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
PC/ABS
Material, Color, and Finish
Shell Material
PC/ABS
Dimensions and Weight
Overall Length
11.5" (29.2 cm)
Descriptions
Product Type
Hard Hat, Non-Vented Cap W/Headlamp
Features
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure Klein Headlamps attach securely -- no straps needed
Description
HARD HAT NON-VENTED CAP STYLE W/ HEADLAMP, WHITE
Long Description
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure Klein Headlamps attach securely -- no straps needed
Special Features
Tested up to 20kV
extra long description
KLEIN 60107 Hard Hat, Non-vented Ca
Additional Information
lumens
150 (High); 50 (Low)
Overall Height
6.5" (16.5 cm)
Overall Width
8.8" (22.4 cm)
included
Hard Hat, Headlamp, Batteries, User Guide, Reflective Stickers
bulb type
LED
battery life
Up to 10 hr
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60107
GTIN
00092644600784
UPC
092644600784
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Type 1
Availability
Status
Inactive
Packaging
Weight
1.25 lb (0.6 kg)
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
ANSI Z89.1-2014, CSA Z94.1-15, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side impact)
Application
Class E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60107.
Jump To:

Similar Items

Similar items are close alternatives to 60107, though they may not be 100% alike.

Standard Hard Cap, Yellow
  • MFR Part #: 60010
  • GTIN: 00092644600104
  • Manufacturer: Klein Tools
Standard Hard Cap, Blue
  • MFR Part #: 60011
  • GTIN: 00092644600111
  • Manufacturer: Klein Tools
Advance® Hard Cap, White
  • MFR Part #: 60025
  • GTIN: 00092644600258
  • Manufacturer: Klein Tools
V-Gard® Hard Hat, White
  • MFR Part #: 60028
  • GTIN: 00092644600289
  • Manufacturer: Klein Tools
V-Gard® Hard Hat, Blue
  • MFR Part #: 60030
  • GTIN: 00092644600302
  • Manufacturer: Klein Tools
White Hard Hat with Lineman Logo
  • MFR Part #: 60031
  • GTIN: 00092644600319
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat