6013K - Slotted Screw Holding Driver, 3/16"

Klein Tools

  • $10.70 (Each)
  • $10.70 (Each)

  • $64.20 (Per 6)
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
6013K
Manufacturer
Klein Tools
Manufacturer's Part Number
6013K
Description
Slotted Screw Holding Driver, 3/16"
The Klein Tools 3/16-Inch Slotted Screw-Holding Screwdriver Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644853111 / 00092644853111
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.70 (Each)
Standard Packaging
$64.20 (Per 6)
Resources
Images
 
 
6013K - Large Image
 
6013K - Large Image
 
6013K - Large Image
 
6013K - Large Image
 
6013K - Large Image
 
6013K - Small Image
Attachments
 
 
6013K - Specification Sheet
Other Links
 
 
6013K - Other
 
6013K - Other
 
6013K - Other
 
6013K - Other
 
6013K - Other
 
6013K - Other
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
Steel
Material, Color, and Finish
Color Code
Black/ Yellow
Handle Color
Black/ Yellow
Handle Material
Cushion Grip
Dimensions and Weight
Overall Length
5.78" (14.7 cm)
Descriptions
Features
The Klein Tools 3/16-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort.
Long Description
The Klein Tools 3/16-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort.
Special Features
Screw Holding
Description
SLOTTED SCREW HOLDING DRIVER, 3/16"
Product Type
Slotted Screw Holding Driver, 3/16"
extra long description
KLEIN 6013K Slotted Screw Holding D
Additional Information
Overall Height
0.84" (2.13 cm)
Overall Width
0.84" (2.13 cm)
Handle Length
2.82" (7.2 cm)
Tip Size
3/16" (4.8 mm)
Shank Length
3" (7.6 cm)
Shank Type
Slotted
tip type
Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
6013K
GTIN
00092644853111
UPC
092644853111
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SCREWDRIVER
Packaging
Weight
1.2 oz (34 g)
Weight per each
0.108
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving Slotted Fasteners
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat