60172 - Pro Safety Glasses-Wide Lens, 2-Pack

Klein Tools

  • $23.85 (Each)
  • $23.85 (Each)

  • $238.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
60172
Manufacturer
Klein Tools
Manufacturer's Part Number
60172
Description
Pro Safety Glasses-Wide Lens, 2-Pack
Klein Tools Professional Safety Glasses Are High-Quality Protective Eyewear That Feature An Anti-Fog Coating That Won'T Wear Off. Scratch Resistant Clear Lenses With Uv Protection Block 99.9 Of Harmful Uv Rays. Lightweight and Flexible Materials For Long-Term Comfort With Rubber Nose Piece and Temples For Face Conforming Fit and Sure Grip. This Is A 2-Pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) Sold Separately.
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Job Site & Safety Apparel
UNSPSC
46181802 - Safety glasses
UPC/GTIN
092644601729 / 00092644601729
Weight per unit
0.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.85 (Each)
Standard Packaging
$238.50 (Per 10)
Resources
Images
 
 
60172 - Small Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Large Image
 
60172 - Video
360 Images
 
 
60172 - 360 Image
Attachments
 
 
60172 - Specification Sheet
Other Links
 
 
60172 - Other
 
60172 - Other
Features
Material
Polycarbonate
Material, Color, and Finish
Lens Color
Clear
Frame Color
Black/Orange
Frame Material
PC-ABS/Nylon
Dimensions and Weight
Overall Length
6.4" (16.3 cm)
Descriptions
extra long description
KLEIN 60172 PRO Safety Glasses, Wid
Features
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9 of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. This is a 2-pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Product Type
Pro Safety Glasses, Wide Lens, 2-PK
Long Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9 of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. This is a 2-pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Special Features
Anti-fog, Scratch-resistant, Lightweight, Non-slip Fit
Description
PRO SAFETY GLASSES-WIDE LENS, 2-PACK
Additional Information
media
Yes
Overall Height
1.7" (4.3 cm)
package quantity
2
included
2 Pr. Safety Glasses; Soft Storage Pouch
Overall Width
5.9" (15 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60172
GTIN
00092644601729
UPC
092644601729
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Safety Eyewear
Packaging
Weight
3.3 oz (94 g)
Weight per each
0.172
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Application
General Construction
You must have an account to view stock levels
These alternate items can be purchased instead of 60172.
Jump To:

Similar Items

Similar items are close alternatives to 60172, though they may not be 100% alike.

00783716589539|0007837|00783716589539|78371658953|58953|SS1502AFB|3M Electrical ...
  • Our Part #: SS1502AFB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SS1502AF-B
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
SS1502AFB - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for 60172.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds