60188 - Leather Work Gloves, Large, Pair

Klein Tools

  • $28.79 (Each)
  • $28.79 (Each)

  • $287.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60188
Manufacturer
Klein Tools
Manufacturer's Part Number
60188
Description
Leather Work Gloves, Large, Pair
Work Gloves Constructed Of Genuine Professional-Grade Goatskin Leather Provide Knuckle and Finger Protection While Providing Great Dexterity When Holding Tools. Padded Palms and Mesh Back Provide Comfort. Cuff Strap With Hook and Loop Closure Provides A Fit That Won'T Slip.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644601880 / 00092644601880
Weight per unit
0.288 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.79 (Each)
Standard Packaging
$287.90 (Per 10)
Resources
Other Links
 
 
60188 - Other
 
60188 - Other
Images
 
 
60188 - Large Image
 
60188 - Large Image
 
60188 - Large Image
 
60188 - Large Image
 
60188 - Large Image
 
60188 - Video
Attachments
 
 
60188 - Specification Sheet
360 Images
 
 
60188 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Natural Tan/Black
Dimensions and Weight
Thickness
0.09" (0.2 cm)
Overall Length
9" (22.9 cm)
Size
Large
Descriptions
extra long description
KLEIN 60188 Leather Work Gloves, La
Features
Work gloves constructed of genuine professional-grade goatskin leather provide knuckle and finger protection while providing great dexterity when holding tools. Padded palms and mesh back provide comfort. Cuff strap with hook and loop closure provides a fit that won't slip.
Description
LEATHER WORK GLOVES, LARGE, PAIR
Product Type
Leather Work Gloves, Large, Pair
Long Description
Work gloves constructed of genuine professional-grade goatskin leather provide knuckle and finger protection while providing great dexterity when holding tools. Padded palms and mesh back provide comfort. Cuff strap with hook and loop closure provides a fit that won't slip.
Special Features
TPR Knuckles, Reinforced Leather Palm/Fingertips/Thumb, Hook and Loop Closure
Additional Information
media
Yes
Water Resistant
NO
package quantity
Pair
Overall Height
2.755" (70 cm)
Overall Width
5" (12.7 cm)
gender
Unisex
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60188
GTIN
00092644601880
UPC
092644601880
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Work Gloves
Packaging
Weight
5 oz (141.7 g)
Weight per each
0.288
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Multi Purpose Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat