60244 - P100 Half-Mask Respirator, M/L

Klein Tools

  • $33.46 (Each)
  • $33.46 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60244
Manufacturer
Klein Tools
Manufacturer's Part Number
60244
Description
P100 Half-Mask Respirator, M/L
P100 Half-Mask Respirator, M/L, Respirator Mask Is Approved to Niosh Standards 42 CFR Part 84 (TC-84A-6949)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46182005 - Mask or respirators filters or accessories
UPC/GTIN
092644602443 / 00092644602443
Weight per unit
0.0625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.46 (Each)
Resources
Images
 
 
60244 - Large Image
 
60244 - Small Image
Other Links
 
 
60244 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
TPE (Thermo Plastic Elastomer)
Dimensions and Weight
Overall Length
3.7" (9.4 cm)
Size
Medium/Large
Descriptions
Long Description
P100 Half-Mask Respirator, M/L, Respirator mask is approved to NIOSH Standards 42 CFR Part 84 (TC-84A-6949)
Special Features
Approved to NIOSH Standard (TC-84A-5395), Non-Metal; Latex and Silicone Free, Lightweight TPE Face Piece; Low Profile Filters for Unobstructed Field of Vision
Product Type
P100 Half-Mask Respirator, M/L
extra long description
KLEIN 60244 P100 Half-Mask Respirat
Features
The Klein P100 Half-Mask respirator efficiently and effectively provides the wearer with P100 particulate protection without compromising comfort and wearability. This respirator is latex and silicone free, with a lightweight face piece and low-profile filters that provide an unobstructed field of vision. P100 Filters are replaceable (Cat. No. 60245) and protect against a wide range of dust particles. This makes the Klein P100 Half-Mask respirator great for DIY projects as well as commercial applications.
Description
P100 HALF-MASK RESPIRATOR, M/L
Additional Information
Connector Type
Overall Width
4.3" (10.9 cm)
Overall Height
5.0" (12.8 cm)
included
60245 Replaceable Filters
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60244
GTIN
00092644602443
UPC
092644602443
Taxonomies, Classifications, and Categories
Type
HEPA-Close Pleated High Efficiency Particulate Air Filter
Category Description
SAFETY PRODUCTS
Availability
Status
Inactive
Packaging
Weight
4.7 oz (132 g)
Weight per each
0.0625
Carton
1
Uses, Certifications, and Standards
Configuration
Application
Provides Protection Against Dust Particles, Metal Fumes, Mists and Vapors
standard
NIOSH (TC-84A-6949); OSHA (1910.134)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat