6027INS - Insulated Screwdriver, 5/16" Cabinet, 7"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6027INS
Manufacturer
Klein Tools
Manufacturer's Part Number
602-7-INS
Description
Insulated Screwdriver, 5/16" Cabinet, 7"
Insulated Screwdriver, 5/16-Inch Cabinet, 7-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644853319 / 00092644853319
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6027INS - Large Image
 
6027INS - Small Image
 
6027INS - Large Image
 
6027INS - Video
Attachments
 
 
6027INS - Specification Sheet
Other Links
 
 
6027INS - Other
 
6027INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
12.375" (31.4 cm)
Descriptions
Product Type
Screwdriver, Insulated 5/16" Cab 7"
Description
INSULATED SCREWDRIVER, 5/16" CABINET, 7"
extra long description
KLEIN 602-7-INS Screwdriver, Insula
Long Description
Insulated Screwdriver, 5/16-Inch Cabinet, 7-Inch
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Tip Size
5/16" (7.9 mm)
Shank Length
7" (17.8 cm)
Shank Type
Round
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
602-7-INS
GTIN
00092644853319
UPC
092644853319
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat