60347 - Hard Hat, Premium Karbn Pattern, Vented Full Brim

Klein Tools

  • $103.13 (Each)
  • $103.13 (Each)

  • $412.52 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60347
Manufacturer
Klein Tools
Manufacturer's Part Number
60347
Description
Hard Hat, Premium Karbn Pattern, Vented Full Brim
Hard Hat, Premium Karbn™ Pattern, Vented Full Brim, Class C, Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
092644603471 / 00092644603471
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.13 (Each)
Standard Packaging
$412.52 (Per 4)
Resources
Images
 
 
60347 - Large Image
 
60347 - Large Image
 
60347 - Large Image
 
60347 - Large Image
 
60347 - Large Image
 
60347 - Large Image
 
60347 - Large Image
 
60347 - Large Image
 
60347 - Large Image
 
60347 - Large Image
 
60347 - Video
Other Links
 
 
60347 - Other
 
60347 - Other
 
60347 - Other
 
60347 - Other
 
60347 - Other
Attachments
 
 
60347 - Specification Sheet
360 Images
 
 
60347 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC/ABS
Material, Color, and Finish
Shell Material
PC/ABS
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
extra long description
KLEIN 60347 Hard Hat, Class C w/Lam
Description
HARD HAT, PREMIUM KARBN PATTERN, VENTED FULL BRIM
Product Type
Hard Hat, Class C W/Lamp
Long Description
Hard Hat, Premium KARBN™ Pattern, Vented Full Brim, Class C, Lamp
Special Features
Adjustable Vents
Additional Information
Overall Width
10.7" (27.2 cm)
Overall Height
6.5" (16.5 cm)
battery life
All-On/Boost: 4 hr; Spot/High: 12 hr; Flood/Low: 22 hr
lumens
All-On/Boost: 400; Spot/High: 200; Flood/Low: 100
bulb type
LED
included
Hard Hat, Rechargeable Headlamp, Charging Cable, User Guide
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60347
GTIN
00092644603471
UPC
092644603471
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Type 1
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
1.3
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Application
Class C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat