60388 - Heavy Knit Hat, Black, Vintage Patch Logo

Klein Tools

  • $27.98 (Each)
  • $27.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60388
Manufacturer
Klein Tools
Manufacturer's Part Number
60388
Description
Heavy Knit Hat, Black, Vintage Patch Logo
The Heavy Knit Hat From Klein Tools Provides Extra Warmth and A Snug Fit. Featuring The Iconic Vintage Klein Tools Logo Prominently On The Front, The Wide Cuff Keeps Ears Extra Warm and Blocks Wind. Durable With Smooth Seams. Winter Gear From Klein Tools Provides Ultimate Warmth Options So You Can Focus On Getting The Job Done.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181529 - Insulated clothing for cold environments
UPC/GTIN
092644603884 / 00092644603884
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.98 (Each)
Resources
Other Links
 
 
60388 - Other
 
60388 - Other
 
60388 - Other
Images
 
 
60388 - Small Image
 
60388 - Large Image
 
60388 - Large Image
 
60388 - Large Image
 
60388 - Large Image
 
60388 - Large Image
 
60388 - Video
Attachments
 
 
60388 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
98% Polyester, 2% Spandex
Material, Color, and Finish
Color
Black
Style
Cap
Dimensions and Weight
Overall Length
10'' (25.4 cm)
Size
One Size Fits Most
Descriptions
extra long description
KLEIN 60388 Heavy Knit Hat
Features
The Heavy Knit hat from Klein Tools provides extra warmth and a snug fit. Featuring the iconic vintage Klein Tools logo prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.
Product Type
Heavy Knit Hat
Description
HEAVY KNIT HAT, BLACK, VINTAGE PATCH LOGO
Long Description
The Heavy Knit Hat from Klein Tools provides extra warmth and a snug fit. Featuring the iconic vintage Klein Tools logo prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.
Special Features
Vintage Klein Tools Logo
Additional Information
Overall Height
1" (2.54 cm)
Overall Width
9'' (22.9 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60388
GTIN
00092644603884
UPC
092644603884
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Knit Hat
Packaging
Weight
7.3 oz (207 g)
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Heat Retention
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat