60391 - Knit Beanie

Klein Tools

  • $23.78 (Each)
  • $23.78 (Each)
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
60391
Manufacturer
Klein Tools
Manufacturer's Part Number
60391
Description
Knit Beanie
The Knit Beanie From Klein Tools Provides A Layer Of Protection From Cold Temperatures and The Wind. Beanie Is Fleece-Lined and Ribbed-Knit For A Snug Fit. Wear Under A Hard Hat or Alone. All Black Knit Beanie Features High-Visibility Yellow Band On Trim. Winter Gear From Klein Tools Provides Ultimate Warmth Options So You Can Focus On Getting The Job Done.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181529 - Insulated clothing for cold environments
UPC/GTIN
092644603914 / 00092644603914
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.78 (Each)
Resources
Other Links
 
 
60391 - Other
 
60391 - Other
 
60391 - Other
Images
 
 
60391 - Large Image
 
60391 - Large Image
 
60391 - Large Image
 
60391 - Large Image
 
60391 - Large Image
 
60391 - Video
Attachments
 
 
60391 - Specification Sheet
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
Shell: 100% Dry Acrylic; Lining: 65% Polyolefin / 35% Polyester
Material, Color, and Finish
Style
Beanie
Color
Black with High-Visibility Yellow Trim
Dimensions and Weight
Overall Length
10'' (25.4 cm)
Size
One Size Fits Most
Descriptions
extra long description
KLEIN 60391 Knit Beanie
Features
The Knit Beanie from Klein Tools provides a layer of protection from cold temperatures and the wind. Beanie is fleece-lined and ribbed-knit for a snug fit. Wear under a hard hat or alone. All black knit beanie features high-visibility yellow band on trim. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.
Product Type
Knit Beanie
Description
KNIT BEANIE
Long Description
The Knit Beanie from Klein Tools provides a layer of protection from cold temperatures and the wind. Beanie is fleece-lined and ribbed-knit for a snug fit. Wear under a hard hat or alone. All black knit beanie features high-visibility yellow band on trim. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.
Special Features
Fleece Lining; High-Visibility Yellow Trim
Additional Information
media
Yes
Overall Width
9'' (22.9 cm)
Overall Height
0.25'' (0.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60391
GTIN
00092644603914
UPC
092644603914
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Knit Beanie with Fleece Lining
Packaging
Weight
5.2 oz (148 g)
Weight per each
0.225
Carton
1
Uses, Certifications, and Standards
Application
Heat Retention
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat