60486 - Cooling Pva Towel, High-Visibility Yellow, 2-Pack

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60486
Manufacturer
Klein Tools
Manufacturer's Part Number
60486
Description
Cooling Pva Towel, High-Visibility Yellow, 2-Pack
Klein Cooling Towels Help You Cool Down During and After Hard Work or Strenuous Activities. The Pva Material Has Extraordinary Absorbent Properties That Allow It to Retain Moisture and Stay Cooler Than Ambient Air Around It. Stays Cool For Hours. Machine Washable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
53102506 - Sweat bands
UPC/GTIN
092644604867 / 00092644604867
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60486 - Small Image
 
60486 - Large Image
 
60486 - Large Image
 
60486 - Large Image
 
60486 - Large Image
 
60486 - Large Image
 
60486 - Video
Attachments
 
 
60486 - Specification Sheet
Other Links
 
 
60486 - Other
 
60486 - Other
 
60486 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVA Material
Material, Color, and Finish
Color
High-Visibility Yellow
Dimensions and Weight
Size
13'' x 29.5'' (33 x 74.9 cm)
Overall Length
29.5" (74.9 cm)
Descriptions
Product Type
Cooling Pva Towel, Yellow, 2-Pack
Features
Klein Cooling Towels help you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable.
extra long description
KLEIN 60486 Cooling PVA Towel, Yell
Description
COOLING PVA TOWEL, HIGH-VISIBILITY YELLOW, 2-PACK
Long Description
Klein Cooling Towels help you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable.
Special Features
Evaporative Technology; Includes Resealable Bag with Carabiner
Additional Information
media
Yes
Overall Height
0.7" (1.8 cm)
Overall Width
13" (33 cm)
Closure Type
Resealable Bag
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60486
GTIN
00092644604867
UPC
092644604867
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Cooling Towel
Packaging
Weight
4.7 oz (133 g)
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Body Cooling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat