60589 - Work Gloves, Knit Tip Large 2pack

Klein Tools

  • $20.43 (Each)
  • $20.43 (Each)

  • $204.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60589
Manufacturer
Klein Tools
Manufacturer's Part Number
60589
Description
Work Gloves, Knit Tip Large 2pack
Knit Dipped Gloves, Cut Level A4, Touchscreen, Large, 2-Pair
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605895 / 00092644605895
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.43 (Each)
Standard Packaging
$204.30 (Per 10)
Resources
Images
 
 
60589 - Large Image
 
60589 - Large Image
 
60589 - Large Image
 
60589 - Small Image
 
60589 - Large Image
 
60589 - Large Image
 
60589 - Large Image
 
60589 - Video
Attachments
 
 
60589 - Specification Sheet
Other Links
 
 
60589 - Other
 
60589 - Other
 
60589 - Other
 
60589 - Other
 
60589 - Other
 
60589 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HPPE
Material, Color, and Finish
Color
Gray/Black
Dimensions and Weight
Thickness
1.5" (3.8 cm)
Overall Length
10" (25.4 cm)
Size
Large
Descriptions
Long Description
Knit Dipped Gloves, Cut Level A4, Touchscreen, Large, 2-Pair
Special Features
Touchscreen Capable Fingertips
Product Type
A4 Cut Knit Dipped Gloves, L, 2-PR
extra long description
KLEIN 60589 A4 Cut Knit Dipped Glov
Description
WORK GLOVES, KNIT TIP LARGE 2PACK
Additional Information
Overall Height
2" (5.1 cm)
Overall Width
3" (7.6 cm)
Water Resistant
NO
gender
Unisex
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60589
GTIN
00092644605895
UPC
092644605895
Taxonomies, Classifications, and Categories
Type
Knit Dipped
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI A4 Cut Resistance
Application
Wet; Dry; Oily Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat