60590 - Knit Dipped Gloves, Cut Level A4, Touchscreen, X-L

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $149.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60590
Manufacturer
Klein Tools
Manufacturer's Part Number
60590
Description
Knit Dipped Gloves, Cut Level A4, Touchscreen, X-L
Knit Dipped Gloves, Cut Level A4, Touchscreen, X-Large, 2-Pair
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605901 / 00092644605901
Weight per unit
0.268 L
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$149.90 (Per 10)
Resources
Images
 
 
60590 - Small Image
 
60590 - Large Image
 
60590 - Large Image
 
60590 - Large Image
 
60590 - Large Image
 
60590 - Large Image
 
60590 - Large Image
 
60590 - Video
Attachments
 
 
60590 - Specification Sheet
Other Links
 
 
60590 - Other
 
60590 - Other
 
60590 - Other
 
60590 - Other
 
60590 - Other
 
60590 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HPPE
Material, Color, and Finish
Color
Gray/Black
Dimensions and Weight
Thickness
1.5" (3.8 cm)
Overall Length
10" (25.4 cm)
Size
Extra-Large
Descriptions
Product Type
A4 Cut Knit Dipped Gloves, XL, 2-PR
Description
KNIT DIPPED GLOVES, CUT LEVEL A4, TOUCHSCREEN, X-L
extra long description
KLEIN 60590 A4 Cut Knit Dipped Glov
Long Description
Knit Dipped Gloves, Cut Level A4, Touchscreen, X-Large, 2-Pair
Special Features
Touchscreen Capable Fingertips
Additional Information
media
Yes
Overall Height
2" (5.1 cm)
Overall Width
3" (7.6 cm)
Water Resistant
NO
gender
Unisex
Manufacturer Information
Manufacturers Part Number
60590
Brand
Klein Tools
GTIN
00092644605901
UPC
092644605901
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Knit Dipped
Packaging
Weight
0.3 lbs
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI A4 Cut Resistance
Application
Wet; Dry; Oily Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat