60594 - General Purpose Gloves, Small

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $149.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60594
Manufacturer
Klein Tools
Manufacturer's Part Number
60594
Description
General Purpose Gloves, Small
Klein Tools General Purpose Gloves Offer A Versatile Glove That Features A Breathable Back Of Hand Fabric and An Abrasion Resistant Soft Suede Palm. These Gloves Offer High Dexterity and Comfort That Make These Gloves The Perfect Hand Protection Solution For Any Job That Requires Moderate Protection and A Lightweight Feel. The Touchscreen Capable Fingertips Allow Easy Usage Of Smart Devices Without Removing The Glove to Keep You Protected and Connected.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605949 / 00092644605949
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$149.90 (Per 10)
Resources
Images
 
 
60594 - Small Image
 
60594 - Large Image
 
60594 - Large Image
 
60594 - Large Image
 
60594 - Large Image
 
60594 - Large Image
 
60594 - Large Image
 
60594 - Video
Attachments
 
 
60594 - Specification Sheet
Other Links
 
 
60594 - Other
 
60594 - Other
 
60594 - Other
 
60594 - Other
 
60594 - Other
 
60594 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spandex, Suede
Material, Color, and Finish
Color
Black, Orange, Grey
Dimensions and Weight
Overall Length
5" (12.7 cm)
Thickness
1" (2.5 cm)
Size
Small
Descriptions
Product Type
General Purpose Gloves, Small
Features
Klein Tools General Purpose Gloves keep you connected and protected with touchscreen-capable fingertips. Soft suede palm provides superior grip and durability. Breathable, flexible back of hand knit fabric improves dexterity.
extra long description
KLEIN 60594 General Purpose Gloves,
Description
GENERAL PURPOSE GLOVES, SMALL
Long Description
Klein Tools General Purpose Gloves offer a versatile glove that features a breathable back of hand fabric and an abrasion resistant soft suede palm. These gloves offer high dexterity and comfort that make these gloves the perfect hand protection solution for any job that requires moderate protection and a lightweight feel. The touchscreen capable fingertips allow easy usage of smart devices without removing the glove to keep you protected and connected.
Special Features
Touchscreen Fingertip Fabric
Additional Information
media
Yes
Overall Height
10" (25.4 cm)
Overall Width
2" (5.1 cm)
Water Resistant
NO
gender
Unisex
Manufacturer Information
Manufacturers Part Number
60594
Brand
Klein Tools
GTIN
00092644605949
UPC
092644605949
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Working Glove
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.178
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat