60595 - General Purpose Gloves, Medium

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $149.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60595
Manufacturer
Klein Tools
Manufacturer's Part Number
60595
Description
General Purpose Gloves, Medium
General Purpose Gloves, Medium
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605956 / 00092644605956
Weight per unit
0.188 L
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$149.90 (Per 10)
Resources
Images
 
 
60595 - Small Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Large Image
 
60595 - Video
Attachments
 
 
60595 - Specification Sheet
Other Links
 
 
60595 - Other
 
60595 - Other
 
60595 - Other
 
60595 - Other
 
60595 - Other
 
60595 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spandex, Suede
Material, Color, and Finish
Color
Black, Orange, Grey
Dimensions and Weight
Thickness
1" (2.5 cm)
Overall Length
5" (12.7 cm)
Size
Medium
Descriptions
Description
GENERAL PURPOSE GLOVES, MEDIUM
Product Type
General Purpose Gloves, Medium
extra long description
KLEIN 60595 General Purpose Gloves,
Long Description
General Purpose Gloves, Medium
Special Features
Touchscreen Fingertip Fabric
Additional Information
media
Yes
Water Resistant
NO
gender
Unisex
Overall Height
11" (27.9 cm)
Overall Width
2" (5.1 cm)
Manufacturer Information
Manufacturers Part Number
60595
Brand
Klein Tools
GTIN
00092644605956
UPC
092644605956
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Work Gloves
Packaging
Weight
3.2 oz (91 g)
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat