60597 - General Purpose Gloves, X-Large

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $149.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60597
Manufacturer
Klein Tools
Manufacturer's Part Number
60597
Description
General Purpose Gloves, X-Large
General Purpose Gloves, X-Large
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605970 / 00092644605970
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$149.90 (Per 10)
Resources
Images
 
 
60597 - Small Image
 
60597 - Large Image
 
60597 - Large Image
 
60597 - Large Image
 
60597 - Large Image
 
60597 - Large Image
 
60597 - Large Image
 
60597 - Video
Attachments
 
 
60597 - Specification Sheet
Other Links
 
 
60597 - Other
 
60597 - Other
 
60597 - Other
 
60597 - Other
 
60597 - Other
 
60597 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Spandex, Suede
Material, Color, and Finish
Color
Black, Orange, Grey
Dimensions and Weight
Overall Length
5" (12.7 cm)
Size
Extra-Large
Thickness
1" (2.5")
Descriptions
Product Type
General Purpose Gloves, XL
extra long description
KLEIN 60597 General Purpose Gloves,
Description
GENERAL PURPOSE GLOVES, X-LARGE
Long Description
General Purpose Gloves, X-Large
Special Features
Touchscreen Fingertip Fabric
Additional Information
media
Yes
Overall Height
12" (30.5 cm)
Overall Width
2" (5.1 cm)
Water Resistant
NO
gender
Unisex
Manufacturer Information
Manufacturers Part Number
60597
Brand
Klein Tools
GTIN
00092644605970
UPC
092644605970
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Work Glove
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat