60603 - Cowhide Leather Gloves, Medium

Klein Tools

  • $19.99 (Each)
  • $19.99 (Each)

  • $199.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60603
Manufacturer
Klein Tools
Manufacturer's Part Number
60603
Description
Cowhide Leather Gloves, Medium
Cowhide Leather Gloves, Medium
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644606038 / 00092644606038
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Standard Packaging
$199.90 (Per 10)
Resources
Attachments
 
 
60603 - Specification Sheet
Images
 
 
60603 - Small Image
 
60603 - Large Image
 
60603 - Large Image
 
60603 - Large Image
 
60603 - Video
Other Links
 
 
60603 - Other
 
60603 - Other
 
60603 - Other
 
60603 - Other
 
60603 - Other
 
60603 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cowhide Leather
Material, Color, and Finish
Color
Light Brown
Dimensions and Weight
Thickness
0.63" (1.6 cm)
Overall Length
9.7" (24.6 cm)
Size
Medium
Descriptions
Product Type
Cowhide Leather Gloves, M
Description
COWHIDE LEATHER GLOVES, MEDIUM
extra long description
KLEIN 60603 Cowhide Leather Gloves,
Long Description
Cowhide Leather Gloves, Medium
Special Features
Premium Cowhide Leather
Additional Information
media
Yes
Overall Height
1.25" (3.2 cm)
Overall Width
4.2" (10.7 cm)
Water Resistant
NO
gender
Unisex
Manufacturer Information
Manufacturers Part Number
60603
Brand
Klein Tools
GTIN
00092644606038
UPC
092644606038
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Work Gloves
Packaging
Weight
0.4 oz (11.3 g)
Weight per each
0.342
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat