60606 - Leather All Purpose Gloves, Small

Klein Tools

  • $24.99 (Each)
  • $24.99 (Each)

  • $249.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60606
Manufacturer
Klein Tools
Manufacturer's Part Number
60606
Description
Leather All Purpose Gloves, Small
Klein Tools' Leather All Purpose Gloves Are Premium, Genuine Professional Grade Leather Work Gloves. The Durable Palm Features Abrasion Resistant Material and The Flexible Back Knit Fabric Maintain Dexterity. The Leather Reinforced Fingertips Helps Keep You Protected.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644606069 / 00092644606069
Weight per unit
0.302 L
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Standard Packaging
$249.90 (Per 10)
Resources
Images
 
 
60606 - Large Image
 
60606 - Large Image
 
60606 - Large Image
 
60606 - Large Image
 
60606 - Large Image
 
60606 - Small Image
Attachments
 
 
60606 - Specification Sheet
Other Links
 
 
60606 - Other
 
60606 - Other
 
60606 - Other
 
60606 - Other
 
60606 - Other
 
60606 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cowhide Leather
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
0.63" (1.6 cm)
Overall Length
9.1" (23.1 cm)
Size
Small
Descriptions
Long Description
Klein Tools' Leather All Purpose Gloves are premium, genuine professional grade leather work gloves. The durable palm features abrasion resistant material and the flexible back knit fabric maintain dexterity. The leather reinforced fingertips helps keep you protected.
Special Features
Premium Cowhide Leather
Description
LEATHER ALL PURPOSE GLOVES, SMALL
Product Type
Leather All Purpose Gloves, S
extra long description
KLEIN 60606 Leather All Purpose Glo
Features
Klein Tools' Leather All Purpose Gloves are premium, genuine professional grade leather work gloves. The durable palm features abrasion resistant material and the flexible back knit fabric maintain dexterity. The leather reinforced fingertips helps keep you protected.
Additional Information
Overall Height
1.25" (3.2 cm)
Overall Width
3.8" (9.7 cm)
Water Resistant
NO
gender
Unisex
Manufacturer Information
Manufacturers Part Number
60606
Brand
Klein Tools
GTIN
00092644606069
UPC
092644606069
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Work Gloves
Packaging
Weight
0.4 oz (11.3 g)
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat