60611 - Heavy Duty Knee Pad Sleeves, L/XL

Klein Tools

  • $43.06 (Each)
  • $43.06 (Each)

  • $258.36 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60611
Manufacturer
Klein Tools
Manufacturer's Part Number
60611
Description
Heavy Duty Knee Pad Sleeves, L/XL
Heavy Duty Knee Pad Sleeves, L/XL
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46182209 - Knee supports
UPC/GTIN
092644606113 / 00092644606113
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.06 (Each)
Standard Packaging
$258.36 (Per 6)
Resources
Images
 
 
60611 - Large Image
 
60611 - Large Image
 
60611 - Large Image
 
60611 - Large Image
 
60611 - Large Image
 
60611 - Large Image
 
60611 - Large Image
 
60611 - Video
Other Links
 
 
60611 - Other
 
60611 - Other
 
60611 - Other
 
60611 - Other
 
60611 - Other
 
60611 - Other
Attachments
 
 
60611 - Specification Sheet
360 Images
 
 
60611 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
35% PU Foam, 25% Nylon, 20% Neoprene, 15% Polyester, 5% Natural Rubber Latex
Dimensions and Weight
Overall Length
14.6" (37.9 cm)
Descriptions
extra long description
KLEIN 60611 Heavy Duty Knee Pad Sle
Product Type
Heavy Duty Knee Pad Sleeves, L/XL
Description
HEAVY DUTY KNEE PAD SLEEVES, L/XL
Long Description
Heavy Duty Knee Pad Sleeves, L/XL
Special Features
Triple Layer Protection; Breathable Mesh Back; Elastic Cuff with Silicone
Additional Information
Closure Type
Overall Height
0.75" (2 cm)
Overall Width
8.5" (21.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60611
GTIN
00092644606113
UPC
092644606113
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Knee Sleeves
Packaging
Weight
6.2 oz (176 g)
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Knee Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat