6124 - Terminal Block Screwdriver, 1/8" Cabinet, TB-Din

Klein Tools

  • $10.47 (Each)
  • $10.47 (Each)

  • $41.88 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6124
Manufacturer
Klein Tools
Manufacturer's Part Number
612-4
Description
Terminal Block Screwdriver, 1/8" Cabinet, TB-Din
Terminal Block Screwdriver, Steel Blade Material, Plastic Handle Material, Black (Handle), 1/8 In Tip Size, Cabinet Tip Style, Chrome Plated, 7-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644322266 / 00092644322266
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.47 (Each)
Standard Packaging
$41.88 (Per 4)
Resources
Images
 
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Small Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Video
Specifications Sheets
 
 
6124 - Specification Sheet
Other Links
 
 
6124 - Other
 
6124 - Other
Attachments
 
 
6124 - Specification Sheet
360 Images
 
 
6124 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Black (Handle)
Finish
Chrome Plated
Blade Material
Steel
Handle Material
Plastic
Handle Color
Black
Dimensions and Weight
Overall Length
7-3/4 in;196.9 mm
Descriptions
Product Type
Terminal Block Screwdriver
Long Description
Terminal Block Screwdriver, Steel Blade Material, Plastic Handle Material, Black (Handle), 1/8 in Tip Size, Cabinet Tip Style, Chrome Plated, 7-3/4 in Overall Length, Round Shank, 4 in Shank Length, 0.15 lb
Short Description
Terminal Block Screwdriver, Steel, Black (Handle)
extra long description
KLEIN 612-4 Terminal Block Screwdri
Features
Klein Tools' Terminal Block Screwdriver is precision-machined for an exact fit. This flat head screwdriver provides 76-Percent higher torque values than the required ASME B107 Standard. Its Cushion-Grip™ handle offers the comfort needed for all-day work.
Description
TERMINAL BLOCK SCREWDRIVER, 1/8" CABINET, TB-DIN
Special Features
Cushion Grip
Additional Information
Tip Size
1/8 in;3.2 mm
Tip Style
Cabinet
Shank Type
Round
Shank Length
4 in;101.6 mm
Standards Met
ASME B107
media
Yes
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
612-4
GTIN
00092644322266
UPC
092644322266
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.15 lb;0.07 kg
Weight per each
0.15
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat