6124INS - Insulated 1/8" Slotted Screwdriver, 4"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6124INS
Manufacturer
Klein Tools
Manufacturer's Part Number
612-4-INS
Description
Insulated 1/8" Slotted Screwdriver, 4"
Insulated 1/8-Inch Slotted Screwdriver, 4-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644322198 / 00092644322198
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6124INS - Small Image
 
6124INS - Large Image
 
6124INS - Large Image
 
6124INS - Video
Attachments
 
 
6124INS - Specification Sheet
Other Links
 
 
6124INS - Other
 
6124INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
Product Type
Screwdriver, Insulated 1/8" SL, 4"L
Description
INSULATED 1/8" SLOTTED SCREWDRIVER, 4"
Long Description
Insulated 1/8-Inch Slotted Screwdriver, 4-Inch
Special Features
Flame Retardant and Impact Resistant Handle
extra long description
KLEIN 612-4-INS Screwdriver, Insula
Additional Information
Tip Size
1/8" (3.2 mm)
Shank Length
4" (10.2 cm)
tip type
Cabinet
Shank Type
Round
media
Yes
Manufacturer Information
Manufacturers Part Number
612-4-INS
Brand
Klein Tools
GTIN
00092644322198
UPC
092644322198
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.1 oz (60 g)
Weight per each
0.13
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat