62532 - Triple Taps 6-32, 8-32, 10-32

Klein Tools

  • $18.68 (Each)
  • $18.68 (Each)

  • $112.08 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62532
Manufacturer
Klein Tools
Manufacturer's Part Number
625-32
Description
Triple Taps 6-32, 8-32, 10-32
Triple Taps 6-32, 8-32, 10-32
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644537028 / 00092644537028
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.68 (Each)
Standard Packaging
$112.08 (Per 6)
Resources
Images
 
 
62532 - Small Image
 
62532 - Large Image
 
62532 - Large Image
 
62532 - Large Image
 
62532 - Video
Attachments
 
 
62532 - Specification Sheet
Other Links
 
 
62532 - Other
 
62532 - Other
 
62532 - Other
 
62532 - Other
 
62532 - Other
360 Images
 
 
62532 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
ORANGE
Dimensions and Weight
Overall Length
7.125" (18.1 cm)
Descriptions
Product Type
Triple Taps 6-32, 8-32, 10-32
extra long description
KLEIN 625-32 Triple Taps 6-32, 8-32
Description
TRIPLE TAPS 6-32, 8-32, 10-32
Long Description
Triple Taps 6-32, 8-32, 10-32
Additional Information
Tap Sizes
6-32, 8-32, 10-32
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
625-32
GTIN
00092644537028
UPC
092644537028
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat