63050 - Cable Cutter

Klein Tools

  • $39.27 (Each)
  • $39.27 (Each)

  • $235.62 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63050
Manufacturer
Klein Tools
Manufacturer's Part Number
63050
Description
Cable Cutter
High Leverage Cable Cutter, Forged Steel Blade Material, 4/0 (Aluminum);2/0 (Soft Copper);24 Awg (100-Pair Communications Cable) Cutting Capacity, Double Dipped Handle Material, Red Handle Color, 9-1/2 In Overall Length, 0.90 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644630507 / 00092644630507
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.27 (Each)
Standard Packaging
$235.62 (Per 6)
Resources
Images
 
 
63050 - Large Image
 
63050 - Small Image
 
63050 - Large Image
 
63050 - Large Image
 
63050 - Large Image
 
63050 - Large Image
 
63050 - Video
360 Images
 
 
63050 - 360 Image
Attachments
 
 
63050 - Specification Sheet
Other Links
 
 
63050 - Other
 
63050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Forged Steel
Material, Color, and Finish
Blade Material
Forged Steel
Handle Material
Double Dipped
Handle Color
Red
Dimensions and Weight
Overall Length
9-1/2 in;241.3 mm
Descriptions
Product Type
High Leverage Cable Cutter
Long Description
High Leverage Cable Cutter, Forged Steel Blade Material, 4/0 (Aluminum);2/0 (Soft Copper);24 AWG (100-Pair Communications Cable) Cutting Capacity, Double Dipped Handle Material, Red Handle Color, 9-1/2 in Overall Length, 0.90 lb
Features
The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.
Short Description
High Leverage Cable Cutter, 9-1/2 in, Froged Steel
Special Features
High-Leverage Design for Exceptional Cutting Capability;Precision,One-Hand Shearing Action;Perfect for Working in Confined Spaces
extra long description
KLEIN 63050 Cable Cutter
Description
CABLE CUTTER
Additional Information
Cutting Capacity
4/0 (Aluminum);2/0 (Soft Copper);24 AWG (100-Pair Communications Cable)
package quantity
1 CT;6 Pk
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
63050
Brand
Klein Tools
GTIN
00092644630507
UPC
092644630507
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
0.90 lb;0.41 kg
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cable Cutting in Confined Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat