6461132 - 11/32" Nut Driver 6" Hollow Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6461132
Manufacturer
Klein Tools
Manufacturer's Part Number
646-11/32
Description
11/32" Nut Driver 6" Hollow Shaft
Get to Those Deeply Recessed Nuts and Bolts With Klein'S Full Hollow Shank Nut Driver. The 6-Inch (152 MM) Shaft Fits Over Extra-Long Long Bolts and Studs For Most Applications Including Stacked Circuit Boards. The Comfortable Cushion-Grip™ Allows For Greater Torque and Enables Tool to Be Used For Hours Without Fatigue.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650338 / 00092644650338
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
6461132 - Other
Images
 
 
6461132 - Small Image
 
6461132 - Large Image
 
6461132 - Large Image
 
6461132 - Video
Attachments
 
 
6461132 - Specification Sheet
360 Images
 
 
6461132 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
GREEN
Handle Material
Rubber
Dimensions and Weight
Overall Length
9.75
Descriptions
extra long description
KLEIN 646-11/32 11/32" Nut Driver 6
Product Type
11/32" Nut Driver 6" Hollow Shaft
Description
11/32" NUT DRIVER 6" HOLLOW SHAFT
Features
Get to those deeply recessed nuts and bolts with Klein's full hollow shank nut driver. The 6-Inch (152 mm) shaft fits over extra-long long bolts and studs for most applications including stacked circuit boards. The comfortable Cushion-Grip™ allows for greater torque and enables tool to be used for hours without fatigue.
Long Description
Get to those deeply recessed nuts and bolts with Klein's full hollow shank nut driver. The 6-Inch (152 mm) shaft fits over extra-long long bolts and studs for most applications including stacked circuit boards. The comfortable Cushion-Grip™ allows for greater torque and enables tool to be used for hours without fatigue.
Additional Information
media
Yes
Shaft Length
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-11/32
GTIN
00092644650338
UPC
092644650338
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat