64612INS - 1/2 In Nut Driver - Insul

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64612INS
Manufacturer
Klein Tools
Manufacturer's Part Number
646-1/2-INS
Description
1/2 In Nut Driver - Insul
Get Those Hard to Reach Nuts and Bolts With Klein'S Full Hollow Shaft Nut Driver For Long Bolt Applications. Its Two Layers Of Insulation Protect Against Electric Shock and Is Individually Tested to Exceed Standards. The Bright Orange Outer Coating Is Flame and Impact Resistant. Its High-Dielectric White Inner Coating Is Bonded to The Tool For Extra Toughness.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652318 / 00092644652318
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
64612INS - Large Image
 
64612INS - Small Image
 
64612INS - Large Image
 
64612INS - Video
Other Links
 
 
64612INS - Other
 
64612INS - Other
Attachments
 
 
64612INS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
High-Dielectric Plastic
Color Code
RED
Dimensions and Weight
Overall Length
11.375
Descriptions
Long Description
Get those hard to reach nuts and bolts with Klein's full hollow shaft nut driver for long bolt applications. Its two layers of insulation protect against electric shock and is individually tested to exceed standards. The bright orange outer coating is flame and impact resistant. Its high-dielectric white inner coating is bonded to the tool for extra toughness.
Special Features
Tip-Ident Quickly Identifies Nut Driver Size
Product Type
Insulated 1/2" - 6" Nut Driver
extra long description
KLEIN 646-1/2-INS Insulated 1/2" -
Features
Get those hard to reach nuts and bolts with Klein's full hollow shaft nut driver for long bolt applications. Its two layers of insulation protect against electric shock and is individually tested to exceed standards. The bright orange outer coating is flame and impact resistant. Its high-dielectric white inner coating is bonded to the tool for extra toughness.
Description
1/2 IN NUT DRIVER - INSUL
Additional Information
Shaft Length
6" (15.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-1/2-INS
GTIN
00092644652318
UPC
092644652318
Taxonomies, Classifications, and Categories
Type
Hollow
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.43
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
Application
Stacked Circuit Boards, Long Bolt Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat