64614 - 1/4" Nut Driver With 6" Hollow Shaft

Klein Tools

  • $9.31 (Each)
  • $9.31 (Each)

  • $55.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
64614
Manufacturer
Klein Tools
Manufacturer's Part Number
646-1/4
Description
1/4" Nut Driver With 6" Hollow Shaft
1/4-Inch Nut Driver With 6-Inch Hollow Shaft
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650314 / 00092644650314
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.31 (Each)
Standard Packaging
$55.86 (Per 6)
Resources
Images
 
 
64614 - Small Image
 
64614 - Large Image
 
64614 - Large Image
 
64614 - Video
Attachments
 
 
64614 - Specification Sheet
Other Links
 
 
64614 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
RED
Handle Material
Rubber
Dimensions and Weight
Overall Length
9.75
Descriptions
Product Type
1/4" Nut Driver 6" Hollow Shaft
extra long description
KLEIN 646-1/4 1/4" Nut Driver 6" Ho
Long Description
1/4-Inch Nut Driver with 6-Inch Hollow Shaft
Special Features
Tip-Ident Quickly Identifies Nut Driver Size
Description
1/4" NUT DRIVER WITH 6" HOLLOW SHAFT
Additional Information
media
Yes
Shaft Length
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-1/4
GTIN
00092644650314
UPC
092644650314
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hollow
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
standard
IEC 60900 and ASTM F1505
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat