646716 - 7/16" Nut Driver, 6" Hollow Shaft

Klein Tools

  • $11.09 (Each)
  • $11.09 (Each)

  • $66.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
646716
Manufacturer
Klein Tools
Manufacturer's Part Number
646-7/16
Description
7/16" Nut Driver, 6" Hollow Shaft
7/16-Inch Nut Driver, 6-Inch Hollow Shaft
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650352 / 00092644650352
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.09 (Each)
Standard Packaging
$66.54 (Per 6)
Resources
Images
 
 
646716 - Small Image
 
646716 - Large Image
 
646716 - Large Image
 
646716 - Video
Other Links
 
 
646716 - Other
Attachments
 
 
646716 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
BROWN
Handle Material
Rubber
Dimensions and Weight
Overall Length
10.313
Descriptions
Product Type
7/16" Nut Driver 6" Hollow Shaft
Description
7/16" NUT DRIVER, 6" HOLLOW SHAFT
extra long description
KLEIN 646-7/16 7/16" Nut Driver 6"
Long Description
7/16-Inch Nut Driver, 6-Inch Hollow Shaft
Additional Information
media
Yes
Shaft Length
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-7/16
GTIN
00092644650352
UPC
092644650352
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat