646716INS - 7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
646716INS
Manufacturer
Klein Tools
Manufacturer's Part Number
646-7/16-INS
Description
7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft
7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652301 / 00092644652301
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
646716INS - Large Image
 
646716INS - Small Image
 
646716INS - Large Image
 
646716INS - Video
Attachments
 
 
646716INS - Specification Sheet
Other Links
 
 
646716INS - Other
 
646716INS - Other
 
646716INS - Other
Brochures
 
 
646716INS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
BROWN
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
10.313
Descriptions
Product Type
Nut Driver, Insulated, 7/16"
extra long description
KLEIN 646-7/16-INS Nut Driver, Insu
Description
7/16-INCH INSULATED NUT DRIVER 6-INCH HOLLOW SHAFT
Long Description
7/16-INCH INSULATED NUT DRIVER 6-INCH HOLLOW SHAFT
Special Features
Tip-Ident Quickly Identifies Nut Driver Size
Additional Information
Shaft Length
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
646-7/16-INS
GTIN
00092644652301
UPC
092644652301
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Hollow
Packaging
Weight
4 oz (113 g)
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
Application
Stacked Circuit Boards, Long Bolt Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat