69435 - Replacement K-Type Thermocouple

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69435
Manufacturer
Klein Tools
Manufacturer's Part Number
69435
Description
Replacement K-Type Thermocouple
The Klein Tools K-Type Thermocouple Is Intended For Use As A Replacement For Meters With Mini-Plug Inputs For Thermocouples, Such As Cat. Nos.CL440, CL445 and IR10. It Also Works With Any Clamp Meters or Digital Multimeters Measuring Temperature With Lead Inputs (Banana Plug Adapter Cat. No. 69146 Required). The 40-Inch Wire Measures Temperature From 32 to 482-Degree F (0 to 250-Degree C). This Replacement K-Type Thermocouple Is Part Of A Full Line Of Klein Tools Meters and Testers, Designed By Electrician
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
41112206 - Thermocouples
UPC/GTIN
092644692307 / 00092644692307
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
69435 - Other
 
69435 - Other
Attachments
 
 
69435 - Specification Sheet
Images
 
 
69435 - Large Image
 
69435 - Small Image
 
69435 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermocouple Wire with PVC Connector
Dimensions and Weight
Overall Length
40" (101.6 cm)
Descriptions
Product Type
Replacement K-Type Thermocouple
extra long description
KLEIN 69435 Replacement K-Type Ther
Features
The Klein Tools K-Type Thermocouple is intended for use as a replacement for meters with mini-plug inputs for thermocouples, such as Cat. Nos.CL440, CL445 and IR10. It also works with any clamp meters or digital multimeters measuring temperature with lead inputs (banana plug adapter Cat. No. 69146 required). The 40-Inch wire measures temperature from 32 to 482-degree F (0 to 250-degree C). This replacement K-Type thermocouple is part of a full line of Klein Tools meters and testers, designed by electrician
Special Features
40 Inches of Cord
Long Description
The Klein Tools K-Type Thermocouple is intended for use as a replacement for meters with mini-plug inputs for thermocouples, such as Cat. Nos.CL440, CL445 and IR10. It also works with any clamp meters or digital multimeters measuring temperature with lead inputs (banana plug adapter Cat. No. 69146 required). The 40-Inch wire measures temperature from 32 to 482-degree F (0 to 250-degree C). This replacement K-Type thermocouple is part of a full line of Klein Tools meters and testers, designed by electrician
Description
REPLACEMENT K-TYPE THERMOCOUPLE
Additional Information
Overall Width
1.5" (3.8 cm)
Temperature Range
32 to 482° F (0 to 250° C)
for use with
Any Clamp or Digital Multimeter that Measures Temperature
Overall Height
0.5" (1.3 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
69435
Brand
Klein Tools
GTIN
00092644692307
UPC
092644692307
Taxonomies, Classifications, and Categories
Type
K-Type Thermocouple
Category Description
Fuses & Fuse Accessories
Packaging
Weight
0.40 oz (11.0 g)
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Temperature Measurement for Clamp and Digital Multimeters
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat