70590 - Compact Folding Hex 12-Ke

Klein Tools

  • $12.99 (Each)
  • $12.99 (Each)

  • $77.91 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70590
Manufacturer
Klein Tools
Manufacturer's Part Number
70590
Description
Compact Folding Hex 12-Ke
Klein 70590 Compact Folding Hex 12-
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644370274 / 00092644370274
Weight per unit
0.378 L
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Carton
$77.91 (Per 6)
Resources
Attachments
 
 
70590 - Specification Sheet
Other Links
 
 
70590 - Other
 
70590 - Other
 
70590 - Other
 
70590 - Other
 
70590 - Other
 
70590 - Other
Images
 
 
70590 - Large Image
 
70590 - Large Image
 
70590 - Large Image
 
70590 - Large Image
 
70590 - Large Image
 
70590 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Black Phosphate
Color
Orange
Dimensions and Weight
Size
5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm
Overall Length
5.5
Descriptions
Long Description
KLEIN 70590 Compact Folding Hex 12-
Special Features
Portable, Square-Cut Ends, High-Leverage Blades, Heat Treated Alloy Steel
Description
COMPACT FOLDING HEX 12-KE
Product Type
Compact Folding Hex 12-Key Set
Additional Information
Overall Width
1.05" (2.7 cm)
Overall Height
1.11" (2.8 cm)
Handle Length
4.38" (11.1 cm)
Handle Type
Reinforced Nylon
included
(12) SAE and Metric Sized Hex Keys
Number of Pieces
1
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
70590
GTIN
00092644370274
UPC
092644370274
Taxonomies, Classifications, and Categories
Type
Folding Set
Packaging
Weight
8 oz (227 g)
Weight per each
0
Carton
6
Uses, Certifications, and Standards
Application
Secure Hex Bolt Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat