83232 - Lineman'S Straight-Claw Hammer

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
83232
Manufacturer
Klein Tools
Manufacturer's Part Number
832-32
Description
Lineman'S Straight-Claw Hammer
Each Tool Within Klein Tools' Line Of Hammers, Chisels and Punches Is Job-Matched to Fit The Task At Hand. The Lineman'S Straight-Claw Hammer Is No Different, Offering A Heavy-Duty Design. Designed Specifically to Help Dedicated Lineworkers Get The Job Done.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810510 / 00092644810510
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
83232 - Small Image
 
83232 - Large Image
 
83232 - Large Image
 
83232 - Large Image
 
83232 - Large Image
 
83232 - Large Image
 
83232 - Large Image
 
83232 - Large Image
 
83232 - Video
Attachments
 
 
83232 - Specification Sheet
Brochures
 
 
83232 - Brochure
Other Links
 
 
83232 - Other
 
83232 - Other
 
83232 - Other
 
83232 - Other
 
83232 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
HICKORY
Head Material
STEEL
Handle Color
Tan
Dimensions and Weight
Length
7
Overall Length
7"
Descriptions
Long Description
Each tool within Klein Tools' line of hammers, chisels and punches is job-matched to fit the task at hand. The Lineman's Straight-Claw Hammer is no different, offering a heavy-duty design. Designed specifically to help dedicated lineworkers get the job done.
Special Features
Blue carbon steel head and lacquered straight-grain hickory handle
Product Type
Lineman'S Straight-Claw Hammer
extra long description
KLEIN 832-32 Lineman's Straight-Cla
Features
Each tool within Klein Tools' line of hammers, chisels and punches is job-matched to fit the task at hand. The Lineman's Straight-Claw Hammer is no different, offering a heavy-duty design. Designed specifically to help dedicated lineworkers get the job done.
Description
LINEMAN'S STRAIGHT-CLAW HAMMER
Additional Information
Handle Length
13"
Overall Height
15" (38.1 cm)
Overall Width
5"
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
832-32
GTIN
00092644810510
UPC
092644810510
Taxonomies, Classifications, and Categories
Type
Lineman Hammer
Packaging
Weight
2.5 lb (1.1 kg)
Weight per each
2.4
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Hammering and Demolition
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat