85074 - Screwdriver Set, Slotted and Phillips, 6PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85074
Manufacturer
Klein Tools
Manufacturer's Part Number
85074
Description
Screwdriver Set, Slotted and Phillips, 6PC
The Klein Tools 6-Piece Screwdriver Set With Slotted and Phillips Drivers Is The Perfect General-Purpose Set Of The Most Frequently Used Drivers. Included Are, 3/16-Inch Cabinet Tip (601-3), 1/4-Inch and 5/16-Inch Keystone Tip (600-4 and 600-6), and #1, #2 and #3 Phillips Tip (603-3, 603-4 and 603-6) Screwdrivers. The Premium Chrome-Plated Drivers Are Heat Treated For Durability, and Covered In Cushioned Grips For Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644850745 / 00092644850745
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
85074 - Small Image
 
85074 - Large Image
 
85074 - Large Image
 
85074 - Large Image
 
85074 - Large Image
 
85074 - Large Image
 
85074 - Large Image
 
85074 - Large Image
 
85074 - Video
Attachments
 
 
85074 - Specification Sheet
Other Links
 
 
85074 - Other
 
85074 - Other
 
85074 - Other
 
85074 - Other
 
85074 - Other
360 Images
 
 
85074 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Descriptions
Description
SCREWDRIVER SET, SLOTTED AND PHILLIPS, 6PC
Product Type
Cushion-Grip Screwdriver Set, 6 PC
Features
The Klein Tools 6-Piece Screwdriver Set with Slotted and Phillips drivers is the perfect general-purpose set of the most frequently used drivers. Included are, 3/16-Inch cabinet tip (601-3), 1/4-Inch and 5/16-Inch keystone tip (600-4 and 600-6), and #1, #2 and #3 Phillips tip (603-3, 603-4 and 603-6) screwdrivers. The premium chrome-plated drivers are heat treated for durability, and covered in cushioned grips for comfort.
extra long description
KLEIN 85074 Cushion-Grip Screwdrive
Long Description
The Klein Tools 6-Piece Screwdriver Set with Slotted and Phillips drivers is the perfect general-purpose set of the most frequently used drivers. Included are, 3/16-Inch cabinet tip (601-3), 1/4-Inch and 5/16-Inch keystone tip (600-4 and 600-6), and #1, #2 and #3 Phillips tip (603-3, 603-4 and 603-6) screwdrivers. The premium chrome-plated drivers are heat treated for durability, and covered in cushioned grips for comfort.
Special Features
Tip-Ident® Identifies Screwdriver Type and Tip Orientation
Additional Information
media
Yes
included
601-3, 600-4, 600-6, 603-3, 603-4, 603-6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85074
GTIN
00092644850745
UPC
092644850745
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 lb (0.7 kg)
Weight per each
1.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat