85076INS - Screwdriver Set, 1000V Insulated, 6PC

Klein Tools

  • $46.14 (Each)
  • $46.14 (Each)

  • $276.84 (Per 6)
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
85076INS
Manufacturer
Klein Tools
Manufacturer's Part Number
85076INS
Description
Screwdriver Set, 1000V Insulated, 6PC
This 6-Piece Made In The Usa Insulated Screwdriver Set Features Assorted Klein Tools' Slotted, Phillips and Square Tip Screwdrivers. Each Screwdriver Is Individually Tested to Exceed The IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644851117 / 00092644851117
Weight per unit
1.564 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.14 (Each)
Standard Packaging
$276.84 (Per 6)
Resources
Images
 
 
85076INS - Small Image
 
85076INS - Large Image
 
85076INS - Large Image
 
85076INS - Large Image
 
85076INS - Large Image
 
85076INS - Large Image
 
85076INS - Large Image
 
85076INS - Large Image
 
85076INS - Large Image
 
85076INS - Video
Attachments
 
 
85076INS - Specification Sheet
Other Links
 
 
85076INS - Other
 
85076INS - Other
 
85076INS - Other
360 Images
 
 
85076INS - 360 Image
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
Steel, Plastic
Material, Color, and Finish
Handle Color
Black
Color Code
ORANGE
Handle Material
Plastic
Dimensions and Weight
Overall Length
8.32" (21.1 cm); 10.32" (26.2 cm)
Descriptions
extra long description
KLEIN 85076INS Screwdriver Set, 100
Long Description
This 6-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' Slotted, Phillips and Square tip screwdrivers. Each screwdriver is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.
Special Features
Flame Retardant and Impact Resistant Handle
Description
SCREWDRIVER SET, 1000V INSULATED, 6PC
Product Type
Screwdriver Set, 1000V Insul, 6 PC
Features
This 6-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' Slotted, Phillips and Square tip screwdrivers. Each screwdriver is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.
Additional Information
Overall Width
1.24" (3.2 cm)
Handle Length
4.31" (10.9 cm)
Shank Length
4" (10.2 cm); 6" (15.2 cm)
Number of Pieces
6
included
6 Screwdrivers: 4" (10 cm) Shanks in 1/4" (0.6 cm) Slotted and #2 Phillips Tips; 6" (15 cm) Shanks in 3/16" (0.5 cm) Slotted, #1/#2 Phillips and #2 Square Tips
Overall Height
8.32" (21.1 cm); 10.32" (26.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85076INS
GTIN
00092644851117
UPC
092644851117
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Insulated Screwdriver Set
Packaging
Weight
1.6 lb (0.7 kg)
Weight per each
1.564
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ASTM F1505-16(2021)
Application
For Work Near Energized Sources
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat