85442 - Screwdriver Set, 1/4 Keystone and #2 Phillips

Klein Tools

  • $18.24 (Each)
  • $18.24 (Each)

  • $109.44 (Per 6)
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
85442
Manufacturer
Klein Tools
Manufacturer's Part Number
85442
Description
Screwdriver Set, 1/4 Keystone and #2 Phillips
Klein Tools' Cushion-Grip™ Screwdrivers Are Designed For Demanding Applications On The Job Site. Durable Cushion-Grip™ Handles Are Designed For Comfort and Added Torque. Integral Flanges Inside Handle Provide Solid, Twist Resistant Blade Anchor. The Precision Machined Tips Provide An Exact Fit. Special Heat-Treated Shafts With Premium Chrome Plating For Smooth Feel and Corrosion Resistance. Patented Tip-Ident® Quickly Identifies The Type Of Screwdriver and Screwdriver Tip Orientation. Meets or Exceeds Appl
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644853258 / 00092644853258
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.24 (Each)
Standard Packaging
$109.44 (Per 6)
Resources
Images
 
 
85442 - Large Image
 
85442 - Large Image
 
85442 - Large Image
 
85442 - Small Image
 
85442 - Large Image
 
85442 - Large Image
 
85442 - Large Image
 
85442 - Large Image
 
85442 - Large Image
 
85442 - Large Image
 
85442 - Large Image
 
85442 - Video
360 Images
 
 
85442 - 360 Image
Attachments
 
 
85442 - Specification Sheet
Other Links
 
 
85442 - Other
 
85442 - Other
 
85442 - Other
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
Steel
Material, Color, and Finish
Color Code
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
7.75" (19.7 cm); 8.25" (21 cm)
Descriptions
extra long description
KLEIN 85442 Screwdriver Set, 1/4" S
Product Type
Screwdriver Set, 1/4" SL #2 PH 2-PC
Description
SCREWDRIVER SET, 1/4 KEYSTONE AND #2 PHILLIPS
Features
Klein Tools' Cushion-Grip™ Screwdrivers are designed for demanding applications on the job site. Durable Cushion-Grip™ handles are designed for comfort and added torque. Integral flanges inside handle provide solid, twist resistant blade anchor. The precision machined tips provide an exact fit. Special heat-treated shafts with premium chrome plating for smooth feel and corrosion resistance. Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds appl
Long Description
Klein Tools' Cushion-Grip™ Screwdrivers are designed for demanding applications on the job site. Durable Cushion-Grip™ handles are designed for comfort and added torque. Integral flanges inside handle provide solid, twist resistant blade anchor. The precision machined tips provide an exact fit. Special heat-treated shafts with premium chrome plating for smooth feel and corrosion resistance. Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds appl
Special Features
Tip-Ident®; Cushion-Grip
Additional Information
media
Yes
included
1/4-Inch Keystone Tip and #2 Phillips Tip Screwdrivers
Overall Width
1.25" (3.2 cm)
Number of Pieces
2
Overall Height
1.25" (3.2 cm)
Handle Length
3.5" (8.9 cm)
Shank Length
4" (10.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85442
GTIN
00092644853258
UPC
092644853258
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Screwdriver Set
Packaging
Weight per each
0.54
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driver
standard
Meets or Exceeds Applicable ASME / ANSI Specifications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat