85613 - Screwdriver Set, Electronics Slotted/Phillips, 4PC

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85613
Manufacturer
Klein Tools
Manufacturer's Part Number
85613
Description
Screwdriver Set, Electronics Slotted/Phillips, 4PC
Electronics Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 5.5 to 7.5 In Overall Length, 2.34 In to 2.367 In Overall Width, 0.342 In to 0.99 In Overall Depth, 2 In to 4 In Shank Length, 4 Pieces, 0.10 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644854262 / 00092644854262
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
85613 - Other
 
85613 - Other
Images
 
 
85613 - Large Image
 
85613 - Large Image
 
85613 - Small Image
 
85613 - Large Image
 
85613 - Large Image
 
85613 - Large Image
 
85613 - Large Image
 
85613 - Video
Attachments
 
 
85613 - Specification Sheet
360 Images
 
 
85613 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
5.5 to 7.5 in;139.7 to 190.5 mm
Descriptions
Product Type
Electronics Screwdriver Set
Long Description
Electronics Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 5.5 to 7.5 in Overall Length, 2.34 in to 2.367 in Overall Width, 0.342 in to 0.99 in Overall Depth, 2 in to 4 in Shank Length, 4 Pieces, 0.10 lb
Features
Klein's 4-Piece Electronics Screwdriver Set helps get the job done when precision is key. This made-in-America tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 3 flat tip screwdrivers and one Philips screwdriver. Screwdrivers sold separately.
Short Description
Electronics Screwdriver Set, Steel, Black (Handle)
Description
SCREWDRIVER SET, ELECTRONICS SLOTTED/PHILLIPS, 4PC
extra long description
KLEIN 85613 Electronics Screwdriver
Special Features
Color Coded Rings and Hot Stamped Caps
Additional Information
media
Yes
Overall Width
2.34 in to 2.367 in
Overall Depth
0.342 in to 0.99 in
includes
1/16 in (2 mm) Slotted;2 in (51 mm) Blade (614-2);#0 Phillips;3 in (76 mm) Blade (613-3);3/32 in (2 mm) Slotted;3in (76 mm) Blade (614-3);1/8 in (3 mm) Slotted;4 in (102 mm) Blade (614-4)
Shank Length
2 in to 4 in;50.8 mm to 101.6 mm
Made in USA
yes
Overall Height
0.342" to 0.99" (0.9 to 2.5 cm)
included
1/16" (2 mm) Slotted/2" (51 mm) Blade (614-2), #0 Phillips/3" (76 mm) Blade (613-3), 3/32" (2 mm) Slotted/3" (76 mm) Blade (614-3) and 1/8" (3 mm) Slotted/4" (102 mm) Blade (614-4)
Number of Pieces
4
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85613
GTIN
00092644854262
UPC
092644854262
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Precision
Availability
Status
Inactive
Packaging
Weight
0.10 lb;0.05 kg
Weight per each
0.1
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat