86216 - Tape Measure 16' Magnetic Double-Hook, Sae

Klein Tools

  • $21.65 (Each)
  • $21.65 (Each)

  • $129.90 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86216
Manufacturer
Klein Tools
Manufacturer's Part Number
86216
Description
Tape Measure 16' Magnetic Double-Hook, Sae
Double Hook Tape Measure, Abs Plastic (Case) Material, 16 FT Blade Length, Steel Blade Material, Orange (Case), 1/16 In Graduations, 3.25 In Overall Length, 2 In Overall Width, 3.047 In Overall Depth, 0.81 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644862168 / 00092644862168
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.65 (Each)
Standard Packaging
$129.90 (Per 6)
Resources
Images
 
 
86216 - Large Image
 
86216 - Large Image
 
86216 - Large Image
 
86216 - Large Image
 
86216 - Large Image
 
86216 - Large Image
 
86216 - Video
Attachments
 
 
86216 - Specification Sheet
Other Links
 
 
86216 - Other
 
86216 - Other
Specifications Sheets
 
 
86216 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS Plastic (Case)
Material, Color, and Finish
Color
Orange (Case)
Case Material
ABS Plastic
Case Color
ORANGE
Tape Material
STEEL
Dimensions and Weight
Overall Length
3.25 in;82.6 mm
Descriptions
Product Type
Double Hook Tape Measure
Long Description
Double Hook Tape Measure, ABS Plastic (Case) Material, 16 ft Blade Length, Steel Blade Material, Orange (Case), 1/16 in Graduations, 3.25 in Overall Length, 2 in Overall Width, 3.047 in Overall Depth, 0.81 lb
Features
Klein Tools tape measures offer inventive first-rate features derived from jobsite professionals, to make jobs easier and more efficient. A magnetic double hook has a center top portion for hanging onto conduit right side up and upside down, while a 1-1/4 inch flared hook was designed specifically to pass-through 1-3/8 inch holes drilled for 1 inch conduit. This large magnet profile attaches to steel and along EMT conduit. A sealed tape brake panel is large enough to allow 2-3 fingers to operate at once fo
Short Description
16' Double Hook Tape Measure, Abs Plastic (Case)
Description
TAPE MEASURE 16' MAGNETIC DOUBLE-HOOK, SAE
extra long description
KLEIN 86216 16' Double Hook Tape Me
Special Features
Uncluttered, easy to read bold lines every 1/8"
Additional Information
Blade Length
16 ft
graduations
1/16 in
Overall Width
2 in;50.8 mm
Overall Depth
3.047 in;77.4 mm
package quantity
6 CT
media
Yes
Tape Length
16' (4.9 m)
Overall Height
3.047" (7.7 cm)
Belt Clip
Yes
Manufacturer Information
Manufacturers Part Number
86216
Brand
Klein Tools
GTIN
00092644862168
UPC
092644862168
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Closed Case, Double Sided
Availability
Status
Inactive
Packaging
Weight
0.81 lb;0.37 kg
Weight per each
0.81
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 86216.
Jump To:

Similar Items

Similar items are close alternatives to 86216, though they may not be 100% alike.

Klein Tools Tape Measures Deliver Performance and Durability Expected By Profess...
  • Our Part #: 9216
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9216
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($162.60) ·
9216 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat