88904 - Professional Tube Cutter

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88904
Manufacturer
Klein Tools
Manufacturer's Part Number
88904
Description
Professional Tube Cutter
Tube Cutter, 1/8 In to 1-3/8 In (Steel and Copper Tubing) Cutting Capacity, 6-1/32 In Overall Length, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
092644889042 / 00092644889042
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
88904 - Small Image
 
88904 - Large Image
 
88904 - Large Image
 
88904 - Large Image
 
88904 - Large Image
 
88904 - Large Image
 
88904 - Large Image
 
88904 - Large Image
 
88904 - Video
Other Links
 
 
88904 - Other
 
88904 - Other
 
88904 - Other
Specifications Sheets
 
 
88904 - Specification Sheet
Attachments
 
 
88904 - Specification Sheet
360 Images
 
 
88904 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/32 in;153.2 mm
Descriptions
Product Type
Tube Cutter
Description
PROFESSIONAL TUBE CUTTER
Long Description
Tube Cutter, 1/8 in to 1-3/8 in (Steel and Copper Tubing) Cutting Capacity, 6-1/32 in Overall Length, 1.3 lb
Features
The Klein Tools Professional Tubing Cutter features an accurate 4-roller tracking system. This keeps the tube from threading and helps eliminate spiraling. This professional reaming tool is great for HVAC work.
Short Description
Tube Cutter, 6-1/32 in
Special Features
Accurate 4 Roller Tracking System - no Spiraling
extra long description
KLEIN 88904 Professional Tube Cutte
Additional Information
Cutting Capacity
1/8 in to 1-3/8 in;3.2 to 34.9 mm (Steel and Copper Tubing)
package quantity
1 CT;5 PK
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
88904
GTIN
00092644889042
UPC
092644889042
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.3 lb;0.59 kg
Weight per each
1.3
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Tube Cutting and Reaming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat