88905 - Replacement Wheel For Tube Cutter 88904

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
88905
Manufacturer
Klein Tools
Manufacturer's Part Number
88905
Description
Replacement Wheel For Tube Cutter 88904
Klein Tools Offers A Replacement Wheel For The Professional Tube Cutter. This Replacement Wheel Works With The Tubing Cutter'S 4-Roller Tracking System to Provide Clean and Accurate Cuts In Copper and Steel Tubing. There Is Convenient Storage Built Into The Tubing Cutter Handle to Hold One Extra Wheel.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
092644889059 / 00092644889059
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
88905 - Small Image
 
88905 - Large Image
 
88905 - Video
Attachments
 
 
88905 - Specification Sheet
Other Links
 
 
88905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
0.203" (0.5 cm)
Descriptions
Description
REPLACEMENT WHEEL FOR TUBE CUTTER 88904
Product Type
Replacement Wheel For Tube Cutter
Features
Klein Tools offers a replacement wheel for the Professional Tube Cutter. This replacement wheel works with the Tubing Cutter's 4-roller tracking system to provide clean and accurate cuts in copper and steel tubing. There is convenient storage built into the tubing cutter handle to hold one extra wheel.
extra long description
KLEIN 88905 Replacement Wheel for T
Long Description
Klein Tools offers a replacement wheel for the Professional Tube Cutter. This replacement wheel works with the Tubing Cutter's 4-roller tracking system to provide clean and accurate cuts in copper and steel tubing. There is convenient storage built into the tubing cutter handle to hold one extra wheel.
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
88905
GTIN
00092644889059
UPC
092644889059
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.3 oz (37 g)
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat