9319RE - Rare Earth Magnetic Torpe

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9319RE
Manufacturer
Klein Tools
Manufacturer's Part Number
931-9RE
Description
Rare Earth Magnetic Torpe
Quick, Easy, and Accurate Measurements Can Mean The Difference Between A Job Well Done and One That Misses The Mark. Featuring Powerful Rare-Earth Magnets and Easy-to-See Vials For Precise Measurements. Klein'S Torpedo Level Helps You Measure Up to The Task.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644931901 / 00092644931901
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9319RE - Small Image
 
9319RE - Large Image
 
9319RE - Large Image
 
9319RE - Large Image
 
9319RE - Large Image
Attachments
 
 
9319RE - Specification Sheet
Other Links
 
 
9319RE - Other
 
9319RE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Overall Length
9" (229 mm)
Descriptions
Long Description
Quick, easy, and accurate measurements can mean the difference between a job well done and one that misses the mark. Featuring powerful Rare-Earth magnets and easy-to-see vials for precise measurements. Klein's Torpedo Level helps you measure up to the task.
Special Features
Glow-n-the-Dark Vial Material
extra long description
KLEIN 931-9RE Rare-Earth Magnetic T
Product Type
Rare-Earth Magnetic Torpedo Level
Description
RARE EARTH MAGNETIC TORPE
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
931-9RE
GTIN
00092644931901
UPC
092644931901
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.44
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9319RE.
Jump To:

Similar Items

Similar items are close alternatives to 9319RE, though they may not be 100% alike.

Aluminum Torpedo Level, 3 Vials, 9 In Overall Length, 1.95 In Overall Width, 0.7...
  • Our Part #: 935R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 935R
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($183.48) ·
935R - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat