9329RE - 9" Aluminum Torpedo Level

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9329RE
Manufacturer
Klein Tools
Manufacturer's Part Number
9329RE
Description
9" Aluminum Torpedo Level
Aluminum Material; 9 Inch; Machined Process; 0 Degree, 30 Degree, 45 Degree, 90 Degree Angle Of Inclined Vials; 1 Plumb(S); 4 Vial(S); 2 Inclined Vial(S); 1 Level(S)
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
092644864049
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9329RE - Small Image
 
9329RE - Large Image
Attachments
 
 
9329RE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
ALUMINUM MATERIAL; 9 INCH; MACHINED PROCESS; 0 DEGREE, 30 DEGREE, 45 DEGREE, 90 DEGREE ANGLE OF INCLINED VIALS; 1 PLUMB(S); 4 VIAL(S); 2 INCLINED VIAL(S); 1 LEVEL(S)
Product Type
Torpedo Level
Description
9" ALUMINUM TORPEDO LEVEL
Manufacturer Information
Manufacturers Part Number
9329RE
Brand
Klein Tools
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9329RE.
Jump To:

Similar Items

Similar items are close alternatives to 9329RE, though they may not be 100% alike.

Torpedo Billet Level, Aluminum, 4 Vials, 8 In Overall Length, 1.476 In Overall W...
  • Our Part #: 935RB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 935RB
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($197.94) ·
935RB - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.99

Each

QTY:
Each
Add
Aluminum Torpedo Level, 3 Vials, 9 In Overall Length, 1.95 In Overall Width, 0.7...
  • Our Part #: 935R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 935R
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($183.48) ·
935R - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$30.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat