935AB1V - Accu-Bend Level, 1 Vial

Klein Tools

  • $16.42 (Each)
  • $16.42 (Each)

  • $98.52 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
935AB1V
Manufacturer
Klein Tools
Manufacturer's Part Number
935AB1V
Description
Accu-Bend Level, 1 Vial
Conduit and Pipe, Aluminum, 1 Vials, 1.48 In Overall Width, 0.75 In Overall Depth, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644935060 / 00092644935060
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.42 (Each)
Standard Packaging
$98.52 (Per 6)
Resources
Images
 
 
935AB1V - Large Image
 
935AB1V - Small Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Large Image
 
935AB1V - Video
360 Images
 
 
935AB1V - 360 Image
Attachments
 
 
935AB1V - Specification Sheet
Other Links
 
 
935AB1V - Other
 
935AB1V - Other
 
935AB1V - Other
 
935AB1V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Depth
0.75"
Overall Length
2.5" (6.4 cm)
Descriptions
Product Type
Conduit And Pipe
Accu-Bend(TM) Conduit and Pipe
Long Description
Conduit And Pipe, Aluminum, 1 Vials, 1.48 in Overall Width, 0.75 in Overall Depth, 0.15 lb
Features
Ensure precise 90-degree bends and eliminate dog legs with Klein's Accu-Bend 1-Vial Level. The thumb screw attaches the level to conduit to help eliminate dog legs when bending.The large high-visibility vial is easy-to-read while the high-visibility orange is easy to spot in a sea of conduit. Built-in V-Groove easily fits the contour of conduit and pipe.
Short Description
Conduit and Pipe, Aluminum, 4 Vial
Description
ACCU-BEND LEVEL, 1 VIAL
Special Features
Ensures Precise 90-Degree Bends and Eliminates Dog Legs
extra long description
KLEIN 935AB1V ACCU-BEND™ Level, 1 V
Additional Information
media
Yes
package quantity
6 CT
Overall Width
1.48 in
Overall Depth
0.75 in
Accuracy
+/- 0.029°
Overall Height
0.75" (1.9 cm)
Number of Vials
1
Manufacturer Information
Manufacturers Part Number
935AB1V
Brand
Klein Tools
GTIN
00092644935060
UPC
092644935060
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
ACCU-BEND™ Conduit and Pipe
Packaging
Weight
0.15 lb;68 g
Weight per each
0.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Conduit and Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat