935DAA - Digital Angle Gauge With Angle Alert

Klein Tools

  • $39.99 (Each)
  • $39.99 (Each)

  • $239.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
935DAA
Manufacturer
Klein Tools
Manufacturer's Part Number
935DAA
Description
Digital Angle Gauge With Angle Alert
The Klein Tools Digital Angle Gauge With Angle Alert Can Measure or Set Angles, Check Relative Angles, or Be Used As A Digital Level. Users Can Set Defined Angles Easily and Quickly. The Angle Alert Features Uses Leds and A Buzzer to Notify The User When Their Desired Angle Is Reached Without Looking At The Screen. The Strong Magnetic Base Attaches to Ferromagnetic Surfaces Such As Conduit. The Digital Angle Has Dual Measurement Ranges Of 0 to 90-Degree and 0 to 180-Degree and Also Has A High Visibility Re
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
27111802 - Levels
UPC/GTIN
092644860096 / 00092644860096
Weight per unit
0.322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Standard Packaging
$239.94 (Per 6)
Resources
Images
 
 
935DAA - Large Image
 
935DAA - Large Image
 
935DAA - Large Image
 
935DAA - Large Image
 
935DAA - Large Image
 
935DAA - Large Image
 
935DAA - Large Image
 
935DAA - Small Image
Attachments
 
 
935DAA - Specification Sheet
Other Links
 
 
935DAA - Other
 
935DAA - Other
 
935DAA - Other
 
935DAA - Other
 
935DAA - Other
 
935DAA - Other
 
935DAA - Other
 
935DAA - Other
Features
Material
PC/ABS Plastic Housing;PET and Electronic Components;TPR
Dimensions and Weight
Overall Length
1.02" (2.6 cm)
Descriptions
Description
DIGITAL ANGLE GAUGE WITH ANGLE ALERT
Product Type
Digital Angle Gauge With Alert
extra long description
KLEIN 935DAA Digital Angle Gauge wi
Features
The Klein Tools Digital Angle Gauge with Angle Alert can measure or set angles, check relative angles, or be used as a digital level. Users can set defined angles easily and quickly. The Angle Alert features uses LEDs and a buzzer to notify the user when their desired angle is reached without looking at the screen. The strong magnetic base attaches to ferromagnetic surfaces such as conduit. The Digital Angle has dual measurement ranges of 0 to 90-Degree and 0 to 180-Degree and also has a high visibility re
Long Description
The Klein Tools Digital Angle Gauge with Angle Alert can measure or set angles, check relative angles, or be used as a digital level. Users can set defined angles easily and quickly. The Angle Alert features uses LEDs and a buzzer to notify the user when their desired angle is reached without looking at the screen. The strong magnetic base attaches to ferromagnetic surfaces such as conduit. The Digital Angle has dual measurement ranges of 0 to 90-Degree and 0 to 180-Degree and also has a high visibility re
Special Features
3 Color LED Alerts, V-grooves On Top and Bottom Faces, Dual Measurement Ranges at 0° to 90° and 0° to 180°, Reverse Contrast
Additional Information
Accuracy
0.1° from 0° to 1° , 89° to 91°, 179° to 180° and 0.2° for all Other Angles (When Measuring Relative to the Magnetic Base)
Overall Height
1.77" ( 4.5 cm)
Overall Width
2.82" (7.2 cm)
included
Batteries;Digital Angle Gauge;Instruction Manual;Soft Carrying Case
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
935DAA
GTIN
00092644860096
UPC
092644860096
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Digital Level
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.322
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Measure or Set Angles, Check Relative Angles, or Use as a Digital Level
You must have an account to view stock levels

* All prices subject to change.