9375 - Tape Measure, 7.5-Meter Magnetic Double-Hook

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9375
Manufacturer
Klein Tools
Manufacturer's Part Number
9375
Description
Tape Measure, 7.5-Meter Magnetic Double-Hook
Klein Tools Tape Measures Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 4 Meters. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Strong Magnetic Double Hook, Easy-to-Read Bold Lines In Both Metric and Imperial Measurement Scales, and A Retraction Brake.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644692710 / 00092644692710
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9375 - Large Image
 
9375 - Large Image
 
9375 - Large Image
 
9375 - Small Image
 
9375 - Large Image
 
9375 - Large Image
 
9375 - Large Image
 
9375 - Large Image
 
9375 - Large Image
 
9375 - Large Image
 
9375 - Video
360 Images
 
 
9375 - 360 Image
Attachments
 
 
9375 - Specification Sheet
Other Links
 
 
9375 - Other
 
9375 - Other
 
9375 - Other
 
9375 - Other
 
9375 - Other
 
9375 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic Case with Steel Blade
Material, Color, and Finish
Case Color
Orange/Black
Case Material
PC-ABS with TPR Overmolding
Tape Material
STEEL
Dimensions and Weight
Overall Length
3.43" (8.7 cm)
Descriptions
Product Type
7.5 M Double Hook Tape Measure
Features
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 4 meters. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines in both metric and imperial measurement scales, and a retraction brake.
Description
TAPE MEASURE, 7.5-METER MAGNETIC DOUBLE-HOOK
extra long description
KLEIN 9375 7.5 m Double Hook Tape M
Long Description
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 4 meters. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines in both metric and imperial measurement scales, and a retraction brake.
Special Features
4-meter Standout;Attachment Channel to Tether Tape Measure;Double-Sided Blade Printing;Imperial (SAE) and Metric Measurement Scales;Tough Blade
Additional Information
media
Yes
graduations
1 mm and 1/16''
Overall Width
2.35" (6 cm)
Overall Height
3.43" (8.7 cm)
Tape Length
7.5 m (25')
Belt Clip
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
9375
GTIN
00092644692710
UPC
092644692710
Taxonomies, Classifications, and Categories
Type
Closed Case, Double Sided, Magnetic Hook
Packaging
Weight
21
Weight per each
1.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Linear Measurment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat