94155 - Wirestripper/ Plier Kit Incl D2139NE & K11095RWB

Klein Tools

  • $46.14 (Each)
  • $46.14 (Each)

  • $276.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
94155
Manufacturer
Klein Tools
Manufacturer's Part Number
94155
Description
Wirestripper/ Plier Kit Incl D2139NE & K11095RWB
Honoring Klein'S 166 Year Legacy Of American Manufacturing, This Limited Edition Red, White and Blue Wire Stripper / Cutter Features Six Stripping Holes and A Shear-Cutting Knife to Handle 8-18 Awg Solid and 10-20 Awg Stranded Wire, Plus Shearing Holes For 6-32 and 8-32 Bolts. The Unique Blue and Red Klein-Kurve® Comfort Grip Handles and American Flag Lasered On The Head Quickly Distinguish These As A Must-Have Collector Item For Any Klein Enthusiast. This Kit Also Features High-Leverage, Side-Cutting Plie
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644941559 / 00092644941559
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.14 (Each)
Standard Packaging
$276.84 (Per 6)
Resources
Images
 
 
94155 - Small Image
 
94155 - Large Image
 
94155 - Large Image
 
94155 - Large Image
 
94155 - Large Image
 
94155 - Large Image
 
94155 - Large Image
 
94155 - Large Image
 
94155 - Large Image
 
94155 - Large Image
 
94155 - Video
Other Links
 
 
94155 - Other
 
94155 - Other
 
94155 - Other
Attachments
 
 
94155 - Specification Sheet
360 Images
 
 
94155 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
Long Description
Honoring Klein's 166 year legacy of American manufacturing, this limited edition red, white and blue Wire Stripper / Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. The unique blue and red Klein-Kurve® comfort grip handles and American flag lasered on the head quickly distinguish these as a must-have collector item for any Klein enthusiast. This kit also features high-leverage, side-cutting plie
Special Features
Limited Edition Kit; American Flag Lasered on Wire Stripper
Description
WIRESTRIPPER/ PLIER KIT INCL D2139NE & K11095RWB
extra long description
KLEIN 94155 Lineman Plier Stripper
Product Type
Lineman Plier Stripper Kit, 2 PC
Features
Honoring Klein's 166 year legacy of American manufacturing, this limited edition red, white and blue Wire Stripper / Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. The unique blue and red Klein-Kurve® comfort grip handles and American flag lasered on the head quickly distinguish these as a must-have collector item for any Klein enthusiast. This kit also features high-leverage, side-cutting plie
Additional Information
Overall Height
0.88" (2.2 cm)
Number of Pieces
2
Overall Width
6.75" (17.1 cm)
included
D2139NE High-Leverage Lineman's Pliers; K11095RWB Klein-Kurve Wire Stripper/Cutter
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
94155
GTIN
00092644941559
UPC
092644941559
Taxonomies, Classifications, and Categories
Type
American Legacy Wire Stripper Lineman Kit
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight
1.6 lb (0.7 kg)
Weight per each
1.61
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat